Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 1-25/32 x 8-7/32 In
Mfr # H9052
Zoro # G0722312
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 8
- Includes Viton Integral Gasket
- Filter Design Cartridge
- Fluid Type Hydraulic
- Width 1 25/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # H9052
- Zoro # G0722312
- UPC # 791440063631
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Width | 1 25/32 in |
Inside Dia. | 1 in |
Outside Dia. | 1 25/32 in |
Length | 8 7/32 in |
Height | 8 7/32 in |
Outside Diameter | 1 25/32 in |
Overall Height | 8 7/32 in |
Inside Diameter | 1 in |
Details
Micron Rating | 8 |
Includes | Viton Integral Gasket |
Filter Design | Cartridge |
Fluid Type | Hydraulic |
Description/Special Features | Wire Mesh Supported Hydraulic Element |
Item | Hydraulic Filter |
Product Type | Hydraulic Filter |
Standards | ISO 9001:2015 |
Compatible Fluid Type | Hydraulic Fluid |
Compatible Vehicle Make | Pall |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Absolute Filter Rating | 8 micron |
Nominal Filter Rating | 8 micron |
Media Material | Cellulose |
Description
Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Hydraulic Element, Micron Rating 8, Height 8 7/32 in, Length 8 7/32 in, Width 1 25/32 in, Outside Dia. 1 25/32 in, Inside Dia. 1 in, Includes Viton Integral Gasket, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Circulation Heater, Regulating Thermostat-1500W 120V 12.5A, 3/4in. Hose, 80-100 deg F 27-38 deg C (3309043)
- MAIN FILTER DONALDSON/FBO/DCI P550276 Replacement/Interchange Spin-On Filter (MF0058081)
- AGS Brass Brake Line Union, 3/16 (3/8-24 Inverted), 10/bag (BLU-3)
- GATES Radiator Coolant Hose, 21742 (21742)
- BALDWIN FILTERS Spin-On Hydraulic Filter, 6 13/32 In. H (BT9440)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 9-19/32 In (BT8861)
- BALDWIN FILTERS Hydraulic Filter, 6-1/8 x 16-31/32 In (PT9557)
- BALDWIN FILTERS Hydraulic Element, P194-HD (P194-HD)
- BALDWIN FILTERS Hydraulic Filter, 2-7/8 x 4-15/16 In (PT273)
- BALDWIN FILTERS Hydraulic Tank Filter, 4-19/32 x 5-7/8 In (PA3643)
- DONALDSON Hydraulic Filter, Cartridge Dt, P566684 (P566684)
- Baldwin Filters Automotive Hydraulic Filters