Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 1-25/32 x 4-3/32 In
Mfr # PT8972-MPG
Zoro # G5675503
product price: $89.25
/ea
Free Shipping & Returns
$89.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 25/32 in
- Length 4 3/32 in
- Filter Design Cartridge
- Description/Special Features Wire Mesh Supported Maximum Performance Glass Hydraulic Element
- Inside Dia. 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT8972-MPG
- Zoro # G5675503
- UPC # 791440070318
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Width | 1 25/32 in |
Length | 4 3/32 in |
Inside Dia. | 13/16 in |
Outside Dia. | 1 25/32 in |
Height | 4 3/32 in |
Overall Width | 1 25/32 in |
Outside Diameter | 1 25/32 in |
Overall Length | 4 3/32 in |
Inside Diameter | 13/16 in |
Overall Height | 4 3/32 in |
Details
Filter Design | Cartridge |
Description/Special Features | Wire Mesh Supported Maximum Performance Glass Hydraulic Element |
Includes | O-Ring Attached |
Item | Hydraulic Filter |
Fluid Type | Hydraulic |
For Use With | Caterpillar Equipment |
Compatible Fluid Type | Hydraulic Fluid |
Description
Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Maximum Performance Glass Hydraulic Element, Height 4 3/32 in, Length 4 3/32 in, Width 1 25/32 in, Outside Dia. 1 25/32 in, Inside Dia. 13/16 in, Includes O-Ring Attached, For Use With Caterpillar Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Heavy Duty Automotive Replacement Bulbs (RP-1157P6)
- LUMAPRO Incandescent Bulb, Miniature Bayonet BA9s, T Tubular, T3-1/4, 755, 6.3V AC, 10 Pack (755-10PK)
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly 530-12 5 Hole 8 Ply (30861)
- GROTE LIGHTING CORROSION RESISTANT SEALANT-4 OZ. TUBE (99170)
- BALDWIN FILTERS Hydraulic Filter, 3-21/32 x 5-5/8 In (BT8440-MPG)
- BALDWIN FILTERS Power Steering Filter, 2-21/32 x 3-1/2 In (BT9388)
- BALDWIN FILTERS Hydraulic Filter, 5-1/32 x 8-15/16 In (BT8477-MPG)
- BALDWIN FILTERS Hydraulic Filter, 6 In and 6-1/2 x 6 In (PT462)
- BALDWIN FILTERS Hydraulic Filter, 5-11/16 x 12-1/8 In (PT8376-MPG)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 7-1/8 In (PT380 KIT)
- MAIN FILTER FLEETGUARD HF6553 Replacement/Interchange Spin-On Filter (MF0575541)
- Baldwin Filters Automotive Hydraulic Filters