Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 1-25/32 x 4-1/2 In
Mfr # PT258
Zoro # G1204375
product price: $36.65
/ea
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 in
- Width 1 25/32 in
- Filter Design Cartridge
- Outside Dia. 1 25/32 in
- Fluid Type Hydraulic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT258
- Zoro # G1204375
- UPC # 791440003187
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Inside Dia. | 1 in |
Width | 1 25/32 in |
Outside Dia. | 1 25/32 in |
Length | 4 1/2 in |
Height | 4 1/2 in |
Outside Diameter | 1 25/32 in |
Overall Height | 4 1/2 in |
Inside Diameter | 1 in |
Details
Item | Hydraulic Filter |
Filter Design | Cartridge |
Fluid Type | Hydraulic |
Includes | O-Ring, Reinforced Centertube |
Description/Special Features | Hydraulic Element |
For Use With | Army-Navy Hydraulic Systems, International Combines, Massey Ferguson Tractors, Vickers Optional Filter Housings |
Compatible Vehicle Make | Navistar, Massey Ferguson, Vickers |
Standards | ISO 9001:2015 |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Type | Farm Equipment |
Fit Type | Vehicle Specific |
Media Material | Cellulose |
Compatible Fluid Type | Hydraulic Fluid |
Product Type | Hydraulic Filter |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Height 4 1/2 in, Length 4 1/2 in, Width 1 25/32 in, Outside Dia. 1 25/32 in, Inside Dia. 1 in, Includes O-Ring, Reinforced Centertube, For Use With Army-Navy Hydraulic Systems, International Combines, Massey Ferguson Tractors, Vickers Optional Filter Housings, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO VENTSHADE 11-14 SILVERADO 2500/3500 AEROSKIN HOODPROTECTOR-SMOKE (322030)
- UNIVERSAL AIR COND Expansion Valve, EX10281C (EX10281C)
- CAMCO EvoFlex Drinking Water Hose, 50' (22596)
- KANO 1 Quart Kreen, High-Grade Gas & Oil Treatment (KR161)
- BALDWIN FILTERS Hydraulic Filter, 3-15/16 x 9-5/32 In (PT8363)
- BALDWIN FILTERS Hydraulic Filter, 1-27/32 x 3-5/16 In (PT8894-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-9/16 x 6-17/32 In (PT8419)
- BALDWIN FILTERS Hydraulic Filter, 3 x 4-11/16 In (PT8468)
- BALDWIN FILTERS Hydraulic Filter, 3-23/32 x 8-7/32 In (BT735)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 10-3/16 In (PT554)
- MAIN FILTER MP FILTRI CS150P10A Replacement/Interchange Spin-On Filter (MF0058038)
- Baldwin Filters Automotive Hydraulic Filters