Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 1-25/32 x 4-1/2 In
Mfr # H9041
Zoro # G6227444
product price: $63.59
/ea
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1 25/32 in
- Height 4 1/2 in
- Includes Integral Gasket
- Width 1 25/32 in
- Filter Design Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # H9041
- Zoro # G6227444
- UPC # 791440029408
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 1 25/32 in |
Height | 4 1/2 in |
Width | 1 25/32 in |
Inside Dia. | 1 1/32 in |
Length | 4 1/2 in |
Overall Height | 4 1/2 in |
Outside Diameter | 1 25/32 in |
Inside Diameter | 1 1/32 in |
Details
Includes | Integral Gasket |
Filter Design | Cartridge |
Item | Hydraulic Filter |
Fluid Type | Hydraulic |
Description/Special Features | Wire Mesh Supported Hydraulic Element |
Compatible Vehicle Make | Pall |
Standards | ISO 9001:2015 |
Media Material | Cellulose |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Product Type | Hydraulic Filter |
Compatible Fluid Type | Hydraulic Fluid |
Description
Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Hydraulic Element, Height 4 1/2 in, Length 4 1/2 in, Width 1 25/32 in, Outside Dia. 1 25/32 in, Inside Dia. 1 1/32 in, Includes Integral Gasket, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Wheel Bearing Retaining Ring - Front, 933-458 (933-458)
- ACCUFORM Steering Wheel Cover, Do Not Operate, 20 (KDD824)
- CAL-JUNE Jim-Buoy Hard Shell U.S.C.G. Approved Life Ring (HS-24-O)
- AFTERMARKET Universal Fit 3 Stainless Steel Clamp PM90873A ZN90873A 90873A (ZNL90873A)
- BALDWIN FILTERS Hydraulic Filter, 2-9/16 x 5-5/8 In (PT396)
- BALDWIN FILTERS Hydraulic Filter, 1-3/4 x 4-15/32 In (H9042)
- BALDWIN FILTERS Hydraulic Filter, 5-1/8 x 9 In (PT90-10)
- BALDWIN FILTERS Hydraulic Filter, 1-13/16 x 7-27/32 In (PT8946-MPG)
- BALDWIN FILTERS Hydraulic Filter, 5 x 7-3/32 In (BT8475)
- BALDWIN FILTERS Hydraulic Filter, 5 x 11-7/8 In (PT469)
- MAIN FILTER FLEETGUARD HF6720 Replacement/Interchange Spin-On Filter (MF0058058)
- Baldwin Filters Automotive Hydraulic Filters