Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 1-25/32 x 3-11/32 In
Mfr # PT8995-MPG
Zoro # G5817822
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 11/32 in
- Filter Design Cartridge
- Inside Dia. 1 1/32 in
- Description/Special Features Wire Mesh Supported Maximum Performance Glass Hydraulic Element
- Width 1 25/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PT8995-MPG
- Zoro # G5817822
- UPC # 791440070547
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Height | 3 11/32 in |
Inside Dia. | 1 1/32 in |
Width | 1 25/32 in |
Length | 3 11/32 in |
Outside Dia. | 1 25/32 in |
Outside Diameter | 1 25/32 in |
Overall Length | 3 11/32 in |
Overall Width | 1 25/32 in |
Overall Height | 3 11/32 in |
Inside Diameter | 1 1/32 in |
Details
Filter Design | Cartridge |
Item | Hydraulic Filter |
Description/Special Features | Wire Mesh Supported Maximum Performance Glass Hydraulic Element |
Includes | O-Ring Attached |
Fluid Type | Hydraulic |
Compatible Fluid Type | Hydraulic Fluid |
Description
Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Maximum Performance Glass Hydraulic Element, Height 3 11/32 in, Length 3 11/32 in, Width 1 25/32 in, Outside Dia. 1 25/32 in, Inside Dia. 1 1/32 in, Includes O-Ring Attached
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENEWABLE LUBRICANTS 5 gal Pail, Hydraulic Oil, 32 ISO Viscosity, Not Specified SAE (81634)
- TRP INTERNATIONAL GREASE SEAL DOUBLE LIP SPRING LOADED 2.125IN (GS-2125DL)
- SKF Grease Seals, 7443 (7443)
- HELLA MARINE Stern Navigation Light Incandescent 2Nm White 12V (2984375)
- BALDWIN FILTERS Max. Perf. Glass Hydraulic Element, PT8496-MPG (PT8496-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 4-17/32 In (BT8416)
- BALDWIN FILTERS Hydraulic Filter, 3-29/32 x 9-1/8 In (PT8885-MPG)
- BALDWIN FILTERS Oil/Hydraulic Filter, 3-11/16 x 7-3/16In (BT595)
- BALDWIN FILTERS Oil/Hydraulic Filter, 4-7/16 x 5-3/4 In (PT11-HD)
- BALDWIN FILTERS Hydraulic Filter, 3-13/16 x 3-13/16 In (BT9561)
- MAIN FILTER WIX A05A60T Replacement/Interchange Spin-On Filter (MF0058046)
- Baldwin Filters Automotive Hydraulic Filters