Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 1-21/32 x 3-7/16 In
Mfr # PT8392
Zoro # G3337266
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 25
- Description/Special Features Hydraulic Element
- Height 3 7/16 in
- Outside Dia. 1 21/32 in
- Width 1 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PT8392
- Zoro # G3337266
- UPC # 791440051003
- Country of Origin Indonesia
- Category Automotive Hydraulic Filters
Dimensions
Height | 3 7/16 in |
Outside Dia. | 1 21/32 in |
Width | 1 21/32 in |
Length | 3 7/16 in |
Inside Dia. | 27/32 in |
Inside Diameter | 27/32 in |
Outside Diameter | 1 21/32 in |
Overall Height | 3 7/16 in |
Details
Micron Rating | 25 |
Description/Special Features | Hydraulic Element |
Item | Hydraulic Filter |
Filter Design | Cartridge |
Includes | Integral Gasket, O-Ring |
Fluid Type | Hydraulic |
For Use With | Bobcat, Case, Daewoo, Hitachi, Hyundai, Volvo Equipment |
Standards | ISO 9001:2015 |
Product Type | Hydraulic Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Nominal Filter Rating | 3 micron |
Compatible Vehicle Make | Bobcat, Case IH, Daewoo, Hitachi, Hyundai, Volvo |
Compatible Fluid Type | Hydraulic Fluid |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 3, Height 3 7/16 in, Length 3 7/16 in, Width 1 21/32 in, Outside Dia. 1 21/32 in, Inside Dia. 27/32 in, Includes Integral Gasket, O-Ring, For Use With Bobcat, Case, Daewoo, Hitachi, Hyundai, Volvo Equipment, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Air Tank Mounting Brackets (501051)
- MILTON Single Head Dial Gage, 0-60 psi (S-932)
- FUSION 4" Compact Marine Box Speakers - (Pair) White (MS-OS420)
- BUYERS PRODUCTS Heavy Duty A-Frame Coupler (0091595)
- BALDWIN FILTERS Hydraulic Filter, 6 x 18-1/16 In (PT212-5)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 10-3/4 In (BT8310MPG)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 7-1/8 In (PT380 KIT)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 7-7/16 In (PT288-HD10)
- BALDWIN FILTERS Hydraulic Filter, 3-23/32 x 3-7/8 In (BT8905)
- BALDWIN FILTERS Hydraulic Filter, 3-1/32 x 2-7/32 In (BT8386)
- MAIN FILTER DONALDSON/FBO/DCI P165185 Replacement/Interchange Spin-On Filter (MF0575540)
- Baldwin Filters Automotive Hydraulic Filters