Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 1-21/32 x 3-1/2 In
Mfr # PT257
Zoro # G2028503
product price: $29.25
/ea
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 1/2 in
- Filter Design Cartridge
- Description/Special Features Hydraulic Element
- Includes O-Ring, Reinforced Centertube
- Fluid Type Hydraulic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT257
- Zoro # G2028503
- UPC # 791440003170
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Length | 3 1/2 in |
Inside Dia. | 7/8 in |
Outside Dia. | 1 21/32 in |
Height | 3 1/2 in |
Width | 1 21/32 in |
Overall Height | 3 1/2 in |
Inside Diameter | 7/8 in |
Outside Diameter | 1 21/32 in |
Details
Filter Design | Cartridge |
Description/Special Features | Hydraulic Element |
Includes | O-Ring, Reinforced Centertube |
Item | Hydraulic Filter |
Fluid Type | Hydraulic |
For Use With | Caterpillar Excavators, Army-Navy Hydraulic Systems |
Media Material | Cellulose |
Standards | ISO 9001:2015 |
Product Type | Hydraulic Filter |
Compatible Fluid Type | Hydraulic Fluid |
Fit Type | Vehicle Specific |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Type | Construction Equipment |
Compatible Vehicle Make | Caterpillar |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Height 3 1/2 in, Length 3 1/2 in, Width 1 21/32 in, Outside Dia. 1 21/32 in, Inside Dia. 7/8 in, Includes O-Ring, Reinforced Centertube, For Use With Caterpillar Excavators, Army-Navy Hydraulic Systems, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS A/C Condenser Repair End - 1/2 Internal Male O-Ring (ACR-038)
- VELVAC Spot Mirror, Center Mount (708442)
- BUYERS PRODUCTS Black Powder Coated Steel Retractable Truck Steps (RS1)
- PERFORMANCE TOOL 6 Ton Hydraulic Bottle Jack Jack-Bottle, W1625 (W1625)
- BALDWIN FILTERS Hydraulic Filter, 2-23/32 x 6-27/32 In (PT8959-MPG)
- BALDWIN FILTERS Hydraulic Filter, 4-13/32 x 20-11/16 In (PT9443)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 6-1/8 In (BT8844)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 6-11/32 In (BT8904-MPG)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 10-3/4 In (BT389-10)
- BALDWIN FILTERS Hydraulic Filter, 3-15/16 x 6-1/16 In (PT138-10)
- BALDWIN FILTERS Hydraulic Filter, 5-5/32 x 8-9/32 In (PT9176)
- Baldwin Filters Automotive Hydraulic Filters