Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 1-13/16 x 7-27/32 In
Mfr # PT8946-MPG
Zoro # G5789402
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Inside Dia. 3/4 in
- Fluid Type Hydraulic
- Includes 36 psid By-Pass Valve, O-Ring Attached
- Description/Special Features Wire Mesh Supported Maximum Performance Glass Hydraulic Element
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT8946-MPG
- Zoro # G5789402
- UPC # 791440070042
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Inside Dia. | 3/4 in |
Length | 7 27/32 in |
Height | 7 27/32 in |
Outside Dia. | 1 13/16 in |
Width | 1 13/16 in |
Outside Diameter | 1 13/16 in |
Overall Width | 1 13/16 in |
Overall Height | 7 27/32 in |
Inside Diameter | 3/4 in |
Overall Length | 7 27/32 in |
Details
Filter Design | Cartridge |
Fluid Type | Hydraulic |
Includes | 36 psid By-Pass Valve, O-Ring Attached |
Description/Special Features | Wire Mesh Supported Maximum Performance Glass Hydraulic Element |
Item | Hydraulic Filter |
Compatible Fluid Type | Hydraulic Fluid |
Description
Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Maximum Performance Glass Hydraulic Element, Height 7 27/32 in, Length 7 27/32 in, Width 1 13/16 in, Outside Dia. 1 13/16 in, Inside Dia. 3/4 in, Includes 36 psid By-Pass Valve, O-Ring Attached
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & K PRODUCTS S & K Products 590 8QT Heavy Duty Funnel (147168)
- STAR BRITE Handle-Extending 5'-10', #040005 (040005)
- TECNIQ Blk Base Lic. Lamp Vert Plane Mnt (TQ L10-WB00-1)
- BALDWIN FILTERS Air Filter, 16-5/8 x 16 in. (PA1632)
- BALDWIN FILTERS Hydraulic Filter, 5-1/8 x 8-11/16 In (BT8477)
- BALDWIN FILTERS Oil or Hydraulic Filter, 3 x 2-7/8 In (B307)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 10-3/4 In (BT8422-MPG)
- BALDWIN FILTERS Hydraulic Filter, 2-23/32 x 6-27/32 In (PT8959-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-13/32 In (BT8502)
- BALDWIN FILTERS Hydraulic Filter, 1-25/32 x 3-11/32 In (PT8995-MPG)
- WIX FILTERS Hydraulic Filter, WL10043 (WL10043)
- Baldwin Filters Automotive Hydraulic Filters