Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 1-1/16 x 3-5/32 In
Mfr # PT283
Zoro # G5812755
product price: $78.75
/ea
Free Shipping & Returns
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 5/8 in
- Height 3 5/32 in
- Outside Dia. 1 1/16 in
- Width 1 1/16 in
- Fluid Type Hydraulic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT283
- Zoro # G5812755
- UPC # 791440003460
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Inside Dia. | 5/8 in |
Height | 3 5/32 in |
Outside Dia. | 1 1/16 in |
Width | 1 1/16 in |
Length | 3 5/32 in |
Overall Height | 3 5/32 in |
Inside Diameter | 5/8 in |
Outside Diameter | 1 1/16 in |
Details
Item | Hydraulic Filter |
Fluid Type | Hydraulic |
Filter Design | Cartridge |
Description/Special Features | Hydraulic Element |
For Use With | Barber-Greene Loaders with International Engines |
Compatible Fluid Type | Oil |
Compatible Vehicle Make | Barber-Greene, Navistar |
Fit Type | Vehicle Specific |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Type | Buses, Construction Equipment, Trucks |
Media Material | Cellulose |
Standards | ISO 9001:2015 |
Product Type | Oil Filter |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Height 3 5/32 in, Length 3 5/32 in, Width 1 1/16 in, Outside Dia. 1 1/16 in, Inside Dia. 5/8 in, Includes -, For Use With Barber-Greene Loaders with International Engines, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 912 24V, 13W, T5, 24V, PK10 (912 24V-10PK)
- MARETRON USB100 NMEA 2000 USB Gateway (USB100-01)
- BALDWIN FILTERS Oil Fltr, Spin-On, 6-5/8"x3-11/16"x6-5/8" (B7215)
- LIPPERT WASTE MASTER CAM LOC ADAPTOR KIT, 20 (359724)
- BALDWIN FILTERS Hydraulic Filter, 3-23/32 x 6-23/32 In (BT8512)
- BALDWIN FILTERS Hydraulic Filter, 3-3/8 x 11-7/16 In (PT8359)
- BALDWIN FILTERS Hydraulic Breather Filter, 2-29/32 In (P7336 KIT)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 9-19/32 In (BT8861)
- BALDWIN FILTERS Hydraulic Filter, 5-1/8 x 11-17/32 In (PT8506-MPG)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 10-3/4 In (BT8368)
- BALDWIN FILTERS Hydraulic Filter, 4-13/16 x 7-15/32 In (BT8801-MPG)
- Baldwin Filters Automotive Hydraulic Filters