Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Element, 7-1/4
Mfr # PT23633
Zoro # G800892703
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 2 7/8 in
- Width 4 5/8 in
- Height 3 7/32 in
- Filter Design Cartridge
- Length 7 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PT23633
- Zoro # G800892703
- UPC # 00791440114869
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Inside Dia. | 2 7/8 in |
Width | 4 5/8 in |
Height | 3 7/32 in |
Length | 7 1/4 in |
Outside Dia. | 4 5/8 in, 7 1/4 in |
Inside Diameter | 2 7/8 in |
Overall Length | 3 7/32 in |
Details
Filter Design | Cartridge |
Includes | (2) Attached Gaskets, Furnished Gasket |
Description/Special Features | Fits IHC Wheel Tractors |
Item | Hydraulic Filter Element |
Fluid Type | Hydraulic |
Element Only - Automotive Filters | No |
Air Filter Design | Oval |
Air Filter Type - Automotive | Hydraulic Filter Element |
Compatible Fluid Type | Hydraulic Fluid |
Standards | ISO 9001:2015 |
Product Type | Hydraulic Filter |
Compatible Vehicle Type | Farm Equipment |
Compatible Vehicle Make | IHC Wheel |
Media Material | Cellulose |
Fit Type | Vehicle Specific |
Description
Hydraulic Filter Element, Filter Design Cartridge, Fits IHC Wheel Tractors, Height 3 7/32 in, Length 7 1/4 in, Width 4 5/8 in, Outside Dia. 4 5/8 in, 7 1/4 in, Inside Dia. 2 7/8 in, Includes (2) Attached Gaskets, Furnished Gasket, Thread Size Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR ASIA Mini Razor Scraper (12031)
- GATES Tri-Power Belts, BX51 (BX51)
- WALKER EXHAUST EXHAUST CLAMP (PR-EACH/BX-10) (33272)
- HUTCHINS MANUFACTURING SHROUD PAD SEAL RING (HU1345-5)
- BALDWIN FILTERS Max. Perf. Glass Hydraulic Spin-On, BT8848-MPG (BT8848-MPG)
- BALDWIN FILTERS Hydraulic Filter, 4-13/32 x 8-13/16 In (PT9169)
- BALDWIN FILTERS Oil/Transmission Filter, 3-11/16x3-7/8In (B163)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-21/32 In (BT8898)
- BALDWIN FILTERS Max. Perf. Glass Hydraulic Spin-On, BT8874-MPG (BT8874-MPG)
- BALDWIN FILTERS Oil/Hydraulic Filter, 3-15/16 x 9-9/32In (PT670)
- DONALDSON P165338, DURAMAX (P165338)
- Baldwin Filters Automotive Hydraulic Filters