Shop All Hydraulic Filter Elements
Baldwin Filters
Hydraulic Element, 4.41" O.D., 60 gpm
Mfr # PT23598-MPG
Zoro # G3945783
product price: $63.85
/ea
$63.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Synthetic
- Pall Interchange None
- Primary Filter Removes Contaminants
- For Use With Takeuchi Loaders
- Outside Dia. 4.41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT23598-MPG
- Zoro # G3945783
- UPC # 00791440107793
- Country of Origin United States
- Category Hydraulic Filter Elements
Dimensions
Outside Dia. | 4.41 in |
Overall Height | 11 3/4 in |
Outside Diameter | 4 13/32 in |
Inside Diameter | 2 3/4 in |
Details
Filter Media - Filters | Synthetic |
Micron Rating | 10 |
Pall Interchange | None |
Primary Filter Removes | Contaminants |
For Use With | Takeuchi Loaders |
Item | Hydraulic Filter Element |
Max. Flow | 60 gpm |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Includes | (2) Attached Gaskets |
Media Material | Cellulose |
Nominal Filter Rating | 10 micron |
Compatible Vehicle Make | Takeuchi |
Standards | ISO 9001:2015 |
Flow Rate | 60 gpm |
Product Type | Hydraulic Filter |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Construction Equipment |
Filter Design | Cartridge |
Absolute Filter Rating | 8 micron |
Compatible Fluid Type | Hydraulic Fluid |
Description
Hydraulic Filter Element, Filter Design Cartridge, Micron Rating 10, Outside Dia. 4.41 in, Includes (2) Attached Gaskets, For Use With Takeuchi Loaders, Thread Size Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4Z732)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 10 in Stroke, NFPA Double Acting (5VKY8)
- NATIONAL Small Bore Metric Seals, 75X95X10-R2LS32-S (75X95X10-R2LS32-S)
- CHIEF WC Welded Hydraulic Cylinder: 2 Bore x 36 Stroke - 1.125 Rod (287015)
- BALDWIN FILTERS Hydraulic Element, 3.69" O.D., 53 gpm (PT23531-MPG)
- BALDWIN FILTERS Hydraulic Filter, For Internorman (PT23093-MPG)
- BALDWIN FILTERS Hydraulic Filter Element, 90 Microns (BT23537)
- BALDWIN FILTERS Hydraulic Filter Element, Thread M24x1.5 (BT23628)
- BALDWIN FILTERS Hydraulic Filter Element, 3-13/32" O.D. (PT23561-MPG)
- BALDWIN FILTERS Hydraulic Filter, 92 gpm, For Argo (PT23085-MPG)
- MAIN FILTER MAHLE 77680333 Replacement/Interchange Hydraulic Filter (MF0060945)
- Baldwin Filters Hydraulic Filtration