Shop All Fuel Filters
Baldwin Filters
Hydraulic Element, 3-29/32" Outside dia.
Mfr # PT23514-MPG
Zoro # G4856737
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- For Use With Marine Applications
- Length 9 1/4 in
- Outside Dia. 3 29/32 in
- Inside Dia. 1 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT23514-MPG
- Zoro # G4856737
- UPC # 791440103245
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 9 1/4 in |
Outside Dia. | 3 29/32 in |
Inside Dia. | 1 21/32 in |
Height | 9 1/4 in |
Overall Height | 9 1/4 in |
Inside Diameter | 1 21/32 in |
Outside Diameter | 3 27/32 in |
Details
Filter Design | Cartridge |
For Use With | Marine Applications |
Description/Special Features | Hydraulic Element |
Filter Fuel Type | Biodiesel, Diesel |
Micron Rating | 0.001 micron |
Item | Hydraulic Filter Element |
Includes | (2) O-Rings |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Parker Hannifin |
Media Material | Cellulose |
Compatible Fluid Type | Hydraulic Fluid |
Nominal Filter Rating | 0.001 micron |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Product Type | Hydraulic Filter |
Description
Hydraulic Filter Element, Filter Fuel Type Biodiesel, Diesel, Filter Design Cartridge, Hydraulic Element, Micron Rating 0.001 micron, Height 9 1/4 in, Length 9 1/4 in, Outside Dia. 3 29/32 in, Inside Dia. 1 21/32 in, Includes (2) O-Rings, For Use With Marine Applications, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMARINER Prosporthd Series USA Batttery Charger, 6 Amps, 1 Bank (44006)
- LUMAPRO Miniature Lamp, 9005, 65W, T4, 12.8V (9005)
- DONALDSON Air Filter, Primary Round, P181099 (P181099)
- GROTE Air Brake Tube, 3/8", Black, Type B, 500 ft. (81-1038-500B)
- BALDWIN FILTERS Fuel Filter, 6-1/16 x 3-11/16 x 6-1/16 In (BF1205)
- BALDWIN FILTERS Fuel Filter, 7-1/8 x 3-11/16 x 7-1/8 In (BF991)
- BALDWIN FILTERS Fuel Filter, 1-15/16 x 1-7/16 x 1-15/16In (PF9873)
- BALDWIN FILTERS Fuel Filter, Biodiesel/Diesel, 7-1/2" L (BF46170)
- BALDWIN FILTERS Fuel Filter, Diesel/Gas, Spin-On Design (BF7838)
- BALDWIN FILTERS Fuel Filter, 5-5/8 x 3-1/4 x 5-5/8 In (F950-F)
- BALDWIN FILTERS Hydraulic/Fuel Filter, 7-7/8 x 1-3/4 In (F919-C)
- Baldwin Filters Fuel Filters