Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Breather Filter, 2-29/32 In
Mfr # P7336 KIT
Zoro # G5617936
product price: $82.39
/ea
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features Set of 2 Hydraulic Breather Elements
- Length 2 29/32 in
- Filter Design Cartridge
- Width 2-3/32 in to 3-9/32 in
- Includes Attached Grommet, Furnished Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # P7336 KIT
- Zoro # G5617936
- UPC # 791440080102
- Country of Origin Taiwan, Province of China
- Category Automotive Hydraulic Filters
Dimensions
Length | 2 29/32 in |
Width | 2-3/32 in to 3-9/32 in |
Inside Dia. | 21/32 in |
Height | 2 3/4 in |
Outside Dia. | 2-1/8 in to 3-3/8 in |
Overall Height | 2 3/4 in |
Inside Diameter | 21/32 in |
Outside Diameter | 2 3/32 in |
Details
Description/Special Features | Set of 2 Hydraulic Breather Elements |
Item | Hydraulic Filter |
Filter Design | Cartridge |
Includes | Attached Grommet, Furnished Gasket |
Fluid Type | Hydraulic |
For Use With | Iveco Euro Cargo Trucks |
Media Material | Cellulose |
Standards | ISO 9001:2015 |
Compatible Fluid Type | Hydraulic Fluid |
Product Type | Hydraulic Filter |
Compatible Vehicle Type | Trucks |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Iveco |
Description
Hydraulic Filter, Filter Design Cartridge, Set of 2 Hydraulic Breather Elements, Height 2 3/4 in, Length 2 29/32 in, Width 2-3/32 in to 3-9/32 in, Outside Dia. 2-1/8 in to 3-3/8 in, Inside Dia. 21/32 in, Includes Attached Grommet, Furnished Gasket, For Use With Iveco Euro Cargo Trucks, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPD Switches, 1711937 (1711937)
- AGRI-COVER Agri-Cover 30919 Access Cover Care Tonneau Cleaner (30919)
- TURBO Air Filter, Air Pre-Cleaner Filter, Round (21-1024015)
- DRAW-TITE 7WAY CAR END TESTER (20117)
- BALDWIN FILTERS Maximum Perf. Glass Hyd.Ele. W/Handle (PT23566-MPG)
- BALDWIN FILTERS Hydraulic Filter, Element, 3-15/16in. L (PT9477)
- BALDWIN FILTERS Hydraulic Spin-On, BT388-10 (BT388-10)
- BALDWIN FILTERS Hydraulic Element, P194-HD (P194-HD)
- BALDWIN FILTERS Hydraulic Filter, 6 x 18-1/16 In (PT212-5)
- BALDWIN FILTERS Hydraulic Filter, 3-3/8 x 2-23/32 In (PT9354-MPG)
- MAIN FILTER JOHN DEERE AT100973 Replacement/Interchange Spin-On Filter (MF0058057)
- Baldwin Filters Automotive Hydraulic Filters