Shop All Oil Filters
Baldwin Filters
Full-Flow Oil Filter Base, 5-1/32x3-1/2In
Mfr # OB1303
Zoro # G5728222
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Detroit Diesel Engines
- Length 3 1/2 in
- Outside Dia. 5 1/32 in
- Includes (4) Furnished Gaskets
- Height 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # OB1303
- Zoro # G5728222
- UPC # 791440011755
- Country of Origin China
- Category Oil Filters
Dimensions
Length | 3 1/2 in |
Outside Dia. | 5 1/32 in |
Height | 3 1/2 in |
Width | 5 1/32 in |
Overall Length | 3 1/2 in |
Overall Height | 3 1/2 in |
Outside Diameter | 5 1/32 in |
Thread Size | 1 1/2"-12 |
Details
Item | Oil Filter Base |
For Use With | Detroit Diesel Engines |
Includes | (4) Furnished Gaskets |
Accessory Type | Oil Filter Base |
Compatible with Manufacturer Model Number | B95, B96 |
Compatible Filter Type | Oil Filter |
Product Type | Oil Filter Base |
Compatible Manufacturer Part Number | B95, B96 |
Description
Oil Filter Base, Full-Flow, For Converting PD-20 Style Elements To Spin-on Elements, Length (In.) 3-1/2, Outside Dia. (In.) 5-1/32, Inside Dia. (In.) 4, For Use With Detroit Diesel Engines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEETGUARD Ccv Filtration, CV52001 (CV52001)
- LIPPERT SPARE TIRE WINCH ONLY (159056)
- ECCO Back Up Alarm, Black, 4-13/64" H (840N)
- PROCOMP ALLOYS 18X9 5X5 5BS (7031-8973)
- BALDWIN FILTERS Oil Filter, Spin-On, Dual-Flow (BD7158)
- BALDWIN FILTERS Oil Filter, Spin-On, (B99-SS)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P150)
- BALDWIN FILTERS Oil Filter, Spin-On, (B1446)
- BALDWIN FILTERS Lube Spin-On, B7469 (B7469)
- BALDWIN FILTERS Oil Filter, 11-25/32" H x 11-25/32" L (BD40027)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B2)
- Baldwin Filters Oil Filters