Shop All Fuel Filters
This Product is Discontinued
Baldwin Filters
Fuel/Water Separator Unit, 6x14-1/4 In (Discontinued)
Mfr # 150-W30
Zoro # G5506514
Free Shipping & Returns
This Product is Discontinued
Key Features
- Filter Design Spin-On
- Width 6 in
- Height 14 1/4 in
- Description/Special Features Diesel Fuel/Water Separator - 30 Micron
- Flow Rate 1.6 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # 150-W30
- Zoro # G5506514
- UPC # 791440065833
- Country of Origin United States
- Category Fuel Filters
Dimensions
Width | 6 in |
Height | 14 1/4 in |
Overall Height | 14 1/4 in |
Overall Width | 6 in |
Details
Filter Design | Spin-On |
Description/Special Features | Diesel Fuel/Water Separator - 30 Micron |
Item | Fuel Filter |
Flow Rate | 1.6 gpm |
Type | Unit/Separator/Diesel/30 Micron |
Description
Fuel Filter, Filter Design Spin-On, Diesel Fuel/Water Separator - 30 Micron, Height 14 1/4 in, Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.