Shop All Fuel Filters
This Product is Discontinued
Baldwin Filters
Fuel/Water Separator Unit, 5-1/2x12-1/2In (Discontinued)
Mfr # 100-BP
Zoro # G6066234
Free Shipping & Returns
This Product is Discontinued
Key Features
- Filter Design Spin-On
- For Use With Small Diesel Engines Up to Approximately 200 HP (Except Cummins and Detroit Diesel Engines); Cars, Light Duty Trucks and RVs; Small Pleasure Crafts and Sailboats; Caterpillar Engines Thru 3300 Series; Small Generators and Farm Tractors; Refrigeration Units; 5.7L and 6.2L GMC Engines
- Length 12-1/2"
- Width 5 1/2 in
- Height 12 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # 100-BP
- Zoro # G6066234
- UPC # 791440035416
- Country of Origin Unknown
- Category Fuel Filters
Dimensions
Length | 12-1/2" |
Width | 5 1/2 in |
Height | 12 1/2 in |
Overall Height | 12 1/2 in |
Overall Width | 5 1/2 in |
Details
Filter Design | Spin-On |
For Use With | Small Diesel Engines Up to Approximately 200 HP (Except Cummins and Detroit Diesel Engines); Cars, Light Duty Trucks and RVs; Small Pleasure Crafts and Sailboats; Caterpillar Engines Thru 3300 Series; Small Generators and Farm Tractors; Refrigeration Units; 5.7L and 6.2L GMC Engines |
Includes | Water Sensor Bowl Probes |
Micron Rating | 20 micron |
Item | Fuel Filter |
Description/Special Features | Diesel Fuel Filter/Water Separator with Water Sensor Bowl Probes |
Type | Unit/Separator/Diesel |
Flow Rate | 1.08 gpm |
Absolute Filter Rating | 20 micron |
Description
Fuel Filter, Filter Design Spin-On, Diesel Fuel Filter/Water Separator with Water Sensor Bowl Probes, Micron Rating 20 micron, Height 12 1/2 in, Width 5 1/2 in, Includes Water Sensor Bowl Probes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.