Shop All Fuel Filters
This Product is Discontinued
Baldwin Filters
Fuel/Water Separator Unit, 4-3/16x6-3/8In (Discontinued)
Mfr # 65
Zoro # G7514114
Free Shipping & Returns
This Product is Discontinued
Key Features
- Filter Design Spin-On
- For Use With Small Diesel Engines Where Space is Limited; Cars and Light Duty Trucks
- Length 6-3/8"
- Width 4 3/16 in
- Height 6 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # 65
- Zoro # G7514114
- UPC # 791440034952
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 6-3/8" |
Width | 4 3/16 in |
Height | 6 3/8 in |
Overall Height | 6 3/8 in |
Overall Width | 4 3/16 in |
Details
Filter Design | Spin-On |
For Use With | Small Diesel Engines Where Space is Limited; Cars and Light Duty Trucks |
Includes | Port Thread: .9/16-18, O-Ring Boss |
Micron Rating | 20 micron |
Item | Fuel Filter |
Description/Special Features | Diesel Fuel Filter/Water Separator |
Type | Unit/Separator/Diesel |
Flow Rate | 0.5 gpm |
Absolute Filter Rating | 20 micron |
Description
Fuel Filter, Filter Design Spin-On, Diesel Fuel Filter/Water Separator, Micron Rating 20 micron, Height 6 3/8 in, Width 4 3/16 in, Includes Port Thread: .9/16-18, O-Ring Boss
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.