Shop All Fuel Filters
Baldwin Filters
Fuel/Water Separator Spin-on
Mfr # BF46160-SPS
Zoro # G911207182
product price: $63.79
/ea
$63.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Includes (2) Attached Gasket, Drain, Hex Nut for Removal, Sensor
- Thread Size M119
- Media Material Cellulose
- Absolute Filter Rating 10 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF46160-SPS
- Zoro # G911207182
- UPC # 791440110205
- Country of Origin United States
- Category Fuel Filters
Dimensions
Thread Size | M119 |
Overall Length | 9 1/32 in |
Overall Height | 9 1/32 in |
Outside Diameter | 4 21/32 in |
Details
Filter Design | Spin-On |
Item | Fuel/Water Separator Spin-on |
Includes | (2) Attached Gasket, Drain, Hex Nut for Removal, Sensor |
Media Material | Cellulose |
Absolute Filter Rating | 10 micron |
Product Type | Fuel Filter |
Compatible Vehicle Type | Buses, Trucks |
Compatible Vehicle Make | Apache, Autocar, Blue Bird, Camacchio, Doosan, Dynapac, El Dorado, Emergency One, Freightliner, Integrated Coach, Navistar, Irizar, JCB, Kenworth, Mack, Motor Coach Industries, New Flyer, Ottawa, Peterbilt, Ram, Sany, Spartan, Temsa, Thomas, Tiffin Motorhomes, Van Hool, Vermeer Equipment, Western Star, Xtreme |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Fit Type | Vehicle Specific |
Description
Fuel/Water Separator Spin-on, Filter Design Spin-On, Includes (2) Attached Gasket, Drain, Hex Nut for Removal, Sensor, Thread Size M119
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETROIT FLEX DEFENSE Marman Flange, 2" (MFF61196-200S)
- GATES Turbocharger Hose Kit, 2.5 x 2.5 x 6-1/4" (26265)
- GEARWRENCH 1/2" Drive Diesel Fan Clutch Wrench 48mm (3473)
- BULLDOG WINCH 60pc Tire Repair Kit (42058)
- BALDWIN FILTERS Fuel Filter, 7-3/8 x 3-11/16 x 7-3/8 In (BF1352-SPS)
- BALDWIN FILTERS Fuel Filter, 8-1/8 x 4-1/4 x 8-1/8 In (BF1219)
- BALDWIN FILTERS Fuel Filter, 5-7/8 x 3-1/32 x 5-7/8 In (BF330)
- BALDWIN FILTERS Fuel Filter, 3-17/32 x 4-1/4 x 3-17/32 In (BF1389-O)
- BALDWIN FILTERS Fuel Filter, 8-23/32x3-11/16x8-23/32 In (BF9834)
- BALDWIN FILTERS Fuel Filter, 8-1/8 x 3-11/16 x 8-1/8 In (BF7644)
- BALDWIN FILTERS Fuel Filter, 4-27/32 x 3 x 4-27/32 In (BF782)
- Baldwin Filters Fuel Filters