Shop All Fuel Filters
Baldwin Filters
Fuel/Water Separator Spin-on, 9-7/32 In
Mfr # BF9903-SP
Zoro # G5864476
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- For Use With Caterpillar Equipment, Kenworth, Western Star Trucks
- Length 9 7/32 in
- Outside Dia. 4 1/4 in
- Width 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BF9903-SP
- Zoro # G5864476
- UPC # 791440092525
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 9 7/32 in |
Outside Dia. | 4 1/4 in |
Width | 4 1/4 in |
Height | 9 7/32 in |
Thread Size | 1"-14 |
Overall Height | 9 7/32 in |
Outside Diameter | 4 1/4 in |
Details
Filter Design | Spin-On |
For Use With | Caterpillar Equipment, Kenworth, Western Star Trucks |
Description/Special Features | Fuel/Water Separator Spin-on with Drain and Sensor Port |
Item | Fuel Filter |
Micron Rating | 10 micron |
Includes | (2) O-Rings, 9/16-18 Sensor Port Thread, Standpipe |
Type | Fuel/Water Separator |
Standards | ISO 9001:2015 |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Make | Kenworth, Western Star |
Absolute Filter Rating | 10 micron |
Product Type | Fuel Filter |
Nominal Filter Rating | 10 micron |
Media Material | Cellulose |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Buses, Trucks |
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain and Sensor Port, Micron Rating 10 micron, Height 9 7/32 in, Length 9 7/32 in, Width 4 1/4 in, Outside Dia. 4 1/4 in, Includes (2) O-Rings, 9/16-18 Sensor Port Thread, Standpipe, For Use With Caterpillar Equipment, Kenworth, Western Star Trucks, Thread Size 1 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZONE OFFROAD 98-04 GM S10/ZR2 2IN BODY LIFT (ZONC9201)
- RUBBERMASTER 11x4.00-5 Turf 4 Ply Tubeless Low Speed Tire (450050)
- SUR&R Brake Line Washer, Copper, 7/16" Tube, PK10 (BRC137)
- ANCO Rear Wiper Blade, UR-16 (UR-16)
- BALDWIN FILTERS Fluid Filter, Diesel Fuel, Element Only (PF46049)
- BALDWIN FILTERS Fuel Filter, 7 11 /32 in Length, 3 5/16 in Outside Dia, Element Only (BF7971-DM)
- BALDWIN FILTERS Fuel Filter, 4-3/8 x 3-11/16 x 4-3/8 In (BF720)
- BALDWIN FILTERS Fuel Filter, 7-3/16 x 3-11/16 x 7-3/16 In (BF591)
- BALDWIN FILTERS Fuel Filter, 3-1/2"L x 3-1/2"W x 6-5/16"H (BF46045-D)
- BALDWIN FILTERS Hydraulic/Fuel Filter, 9-3/4 x 2-9/16 In (PF926)
- WIX FILTERS CATERPILLAR 3116/3126/3126B & 3126E ENGS (33626)
- Baldwin Filters Fuel Filters