Shop All Fuel Filters
Baldwin Filters
Fuel/Water Separator, Spin-On, 5-1/32"L
Mfr # BF46182-O
Zoro # G3945950
product price: $61.65
/ea
$61.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- For Use With Mack, Volvo North America Trucks
- Length 5 1/32 in
- Outside Dia. 4 7/32 in
- Description/Special Features Fuel/Water Separator Spin-On with Open Port for Bowl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF46182-O
- Zoro # G3945950
- UPC # 00791440111356
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 5 1/32 in |
Outside Dia. | 4 7/32 in |
Thread Size | 1"-14 |
Outside Diameter | 4 7/32 in |
Overall Height | 5 1/32 in |
Details
Filter Design | Spin-On |
For Use With | Mack, Volvo North America Trucks |
Description/Special Features | Fuel/Water Separator Spin-On with Open Port for Bowl |
Includes | 3 1/8-10 Bowl Thread, Furnished Gasket |
Filter Material | Metal/Paper |
Gasket Material | Rubber |
Standards | ISO 9001:2015 |
Filter Fuel Type | Biodiesel, Diesel |
Item | Fuel/Water Separator |
Product Type | Fuel Filter |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Mack, Volvo |
Media Material | Paper |
Compatible Engine Type | Bio-Diesel Engines, Diesel Engines |
Compatible Fluid Type | Biodiesel Fuel, Diesel Fuel |
Compatible Vehicle Type | Buses, Trucks |
Description
Fuel/Water Separator, Filter Fuel Type Biodiesel, Diesel, Filter Design Spin-On, Fuel/Water Separator Spin-On with Open Port for Bowl, Length 5 1/32 in, Outside Dia. 4 7/32 in, Includes 3 1/8-10 Bowl Thread, Furnished Gasket, For Use With Mack, Volvo North America Trucks, Filter Material Metal/Paper, Gasket Material Rubber, Thread Size 1 In.-14
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Batteries and Inflator (48-11-1862, 2848-20)
- WESTIN Platinum Oval Bed Rails (50-2020)
- LINCOLN LUBRICATION Drain Hose Assy (278993)
- GATES STRAIGHT HOSE (24032)
- BALDWIN FILTERS Fuel Filter, 2-3/4 x 3-7/32 x 2-3/4 In (PF598)
- BALDWIN FILTERS Fuel Filter, 5-3/4 x 3-1/2 x 5-3/4 In (BF7954-D)
- BALDWIN FILTERS Fuel Filter, 9-11/16 x 6-1/16 x 9-11/16In (301-30)
- BALDWIN FILTERS Fuel Filter, 6-7/32 x 3-15/16 x 6-7/32 In (PF819)
- BALDWIN FILTERS Fuel Filter, 6-1/8 x 3-11/16 x 6-1/8 In (BF781)
- BALDWIN FILTERS Fuel Filter, 6-1/16 x 3-11/16 x 6-1/16 In (BF1204)
- HENGST Fuel Filter, H351WK (H351WK)
- Baldwin Filters Fuel Filters