Shop All Fuel Filters
Baldwin Filters
Fuel/Water Separator, Biodiesel/Diesel
Mfr # PF46142
Zoro # G4083565
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- For Use With Hitachi Excavators, John Deere Excavators/Loaders
- Length 2 9/16 in
- Outside Dia. 2 3/32 in
- Filter Fuel Type Biodiesel, Diesel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PF46142
- Zoro # G4083565
- UPC # 00791440109612
- Country of Origin Taiwan, Province of China
- Category Fuel Filters
Dimensions
Length | 2 9/16 in |
Outside Dia. | 2 3/32 in |
Inside Dia. | 25/32 in |
Outside Diameter | 2 3/32 in |
Overall Height | 2 9/16 in |
Inside Diameter | 25/32 in |
Details
Filter Design | Cartridge |
For Use With | Hitachi Excavators, John Deere Excavators/Loaders |
Filter Fuel Type | Biodiesel, Diesel |
Micron Rating | 75 micron |
Item | Fuel/Water Separator |
Description/Special Features | Nylon Fuel Strainer |
Filter Material | Nylon |
Standards | ISO 9001:2015 |
Compatible Engine Type | Diesel Engines |
Compatible Vehicle Type | Buses, Construction Equipment, Trucks |
Media Material | Nylon |
Fit Type | Vehicle Specific |
Product Type | Fuel Filter |
Compatible Vehicle Make | Hitachi, John Deere |
Compatible Fluid Type | Diesel Fuel |
Nominal Filter Rating | 75 micron |
Description
Fuel/Water Separator, Filter Fuel Type Biodiesel, Diesel, Filter Design Cartridge, Nylon Fuel Strainer, Micron Rating 75 micron, Length 2 9/16 in, Outside Dia. 2 3/32 in, Inside Dia. 25/32 in, For Use With Hitachi Excavators, John Deere Excavators/Loaders, Filter Material Nylon, Thread Size Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAYMILLS Gloves(1 Left/1 Right), PR (605-27346)
- DONALDSON Fuel Filter, Water Separator Spin-On Twist&Drain, P558000 (P558000)
- HALTEC Hub Cover, for Alcoa 16" Wheels (3167)
- ARMOR ALL Auto Glass Cleaner, Liquid, 22 oz., Clear (32022)
- BALDWIN FILTERS Fuel Filter, 4-7/32 x 3 x 4-7/32 In (BF1257)
- BALDWIN FILTERS Fuel Filter, 6-19/32x3-11/16x6-19/32 In (BF798)
- BALDWIN FILTERS Fuel Filter, Spin-On, 5-23/32" L (BF46175)
- BALDWIN FILTERS Fuel Filter, 7-1/8 x 3-11/16 x 7-1/8 In (BF991)
- BALDWIN FILTERS Fuel Filter, 4-7/16 x 2-5/16 x 4-7/16 In (BF853)
- BALDWIN FILTERS Fuel Filter, 9-23/32 x 6-1/16 x 9-23/32In (501-W)
- BALDWIN FILTERS Fuel Filter, 3-15/32 x 3-1/32 x 3-15/32In (BF790)
- Baldwin Filters Fuel Filters