Shop All Fuel Filters
Baldwin Filters
Fuel/Water Separator, 9-29/32 x 4-7/8 In
Mfr # BF1288-O
Zoro # G7477136
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 9 29/32 in
- Outside Dia. 4 7/8 in
- Width 4 7/8 in
- Description/Special Features Fuel/Water Separator Spin-on with Open Port for Bowl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF1288-O
- Zoro # G7477136
- UPC # 791440086401
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 9 29/32 in |
Outside Dia. | 4 7/8 in |
Width | 4 7/8 in |
Height | 9 29/32 in |
Thread Size | 1 1/4"-12 |
Outside Diameter | 4 7/8 in |
Overall Height | 9 29/32 in |
Details
Filter Design | Spin-On |
Item | Fuel Filter |
Description/Special Features | Fuel/Water Separator Spin-on with Open Port for Bowl |
Includes | 3 3/4 in - 10 Thread Bowl, Furnished Gasket, Integral Post Seal |
Type | Spin On |
Standards | ISO 9001:2015 |
Product Type | Fuel Filter |
Media Material | Cellulose |
Fit Type | Vehicle Specific |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Type | Buses, Trucks |
Compatible Vehicle Make | Komatsu |
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Open Port for Bowl, Height 9 29/32 in, Length 9 29/32 in, Width 4 7/8 in, Outside Dia. 4 7/8 in, Includes 3 3/4 in - 10 Thread Bowl, Furnished Gasket, Integral Post Seal, Thread Size 1 1/4 In.-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Parts Washer, 20 Gal, L 28-13/64 x W 19 In (4KTV6)
- WALKER EXHAUST Exhaust Clamp (Pr-Each/Bx-10), 33222 (33222)
- OEMTOOLS Oil Funnel for Toyota/Lexus (87024)
- BALDWIN FILTERS Fuel Filter, Element Only, 11" H x 11" L (BF46071)
- BALDWIN FILTERS Fuel Filter, 3-7/8 x 3-11/16 x 3-7/8 In (BF789)
- BALDWIN FILTERS Fuel Filter, 7-15/32 x 3-9/32 x 7-15/32In (BF9883)
- BALDWIN FILTERS Fuel Filter, 5-3/8 x 3-11/16 x 5-3/8 In (BF797)
- BALDWIN FILTERS Fuel Filter, 8-29/32x3-11/16x8-29/32 In (BF1249)
- BALDWIN FILTERS Fuel Filter, 3-1/4 in. Lx3-25/32 in. dia. (BF46017-O)
- BALDWIN FILTERS HD FUEL SPIN ON, BF46263 (BF46263)
- BALDWIN FILTERS Fuel Filter, 3-7/8 x 3-23/32 x 3-7/8 In (BF792)
- Baldwin Filters Fuel Filters