Shop All Fuel Filters
Baldwin Filters
Fuel/Water Separator, 8-7/8x4-11/16 In
Mfr # BF1355-SP
Zoro # G1211795
product price: $67.35
/ea
$67.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 8 7/8 in
- Outside Dia. 4 11/16 in
- Width 4 11/16 in
- Micron Rating 40 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF1355-SP
- Zoro # G1211795
- UPC # 791440076419
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 8 7/8 in |
Outside Dia. | 4 11/16 in |
Width | 4 11/16 in |
Height | 8 7/8 in |
Thread Size | 1 1/4"-12 |
Outside Diameter | 4 11/16 in |
Overall Height | 8 7/8 in |
Details
Filter Design | Spin-On |
Micron Rating | 40 micron |
Includes | 1/2 in - 20 Sensor Port Thread, Integral Post Seal, O-Ring |
Description/Special Features | Fuel/Water Separator Spin-on with Drain and Sensor Port |
Item | Fuel Filter |
Type | Spin-on |
Features | Sensor Port |
Standards | ISO 9001:2015 |
Nominal Filter Rating | 9 micron |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Absolute Filter Rating | 40 micron |
Product Type | Fuel Filter |
Compatible Vehicle Make | Thermo King, Volvo |
Media Material | Cellulose |
Compatible Vehicle Type | Buses, Trucks |
Fit Type | Vehicle Specific |
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain and Sensor Port, Micron Rating 40 micron, Height 8 7/8 in, Length 8 7/8 in, Width 4 11/16 in, Outside Dia. 4 11/16 in, Includes 1/2 in - 20 Sensor Port Thread, Integral Post Seal, O-Ring, Thread Size 1 1/4 In.-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEX Wiper Blade, Dyna OEM, Size 22 In (13422)
- SUR&R Oil Drain, 1-1/4" dia., 3" W, Metal, PK5 (DP345)
- BUYERS PRODUCTS Heavy Duty Towing Light Set (TL257M)
- KEYSCO TOOLS Windshield Remval Kit, 2-3/4 In. L, Steel (77470)
- BALDWIN FILTERS Fuel Filter, 3-7/16 x 2 x 3-7/16 In (BF843)
- BALDWIN FILTERS Fuel/Water Separator, 5-7/32 x 4-1/4 In (BF1223-O)
- BALDWIN FILTERS Fuel Filter, 5-3/8 x 3-11/16 x 5-3/8 In (BF962)
- BALDWIN FILTERS Fuel/Water Separator, Biodiesel/Diesel (BF46069)
- BALDWIN FILTERS Fuel Filter, 1-15/32 x 2-1/4 x 1-15/32 In (PF847)
- BALDWIN FILTERS Fuel Filter, 7-1/32 x 4-3/16 x 7-1/32 In (PF7928)
- BALDWIN FILTERS Fuel Filter, Diesel (PF46171)
- Baldwin Filters Fuel Filters