Shop All Fuel Filters
Baldwin Filters
Fuel/Water Separator, 8-11/16x4-3/8 In
Mfr # BF9866-O
Zoro # G5059503
product price: $96.55
/ea
Free Shipping & Returns
$96.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 8 11/16 in
- Outside Dia. 4 3/8 in
- Width 4 3/8 in
- Height 8 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF9866-O
- Zoro # G5059503
- UPC # 791440090385
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 8 11/16 in |
Outside Dia. | 4 3/8 in |
Width | 4 3/8 in |
Height | 8 11/16 in |
Thread Size | 7/8"-14 |
Overall Height | 8 11/16 in |
Outside Diameter | 4 3/8 in |
Details
Filter Design | Spin-On |
Item | Fuel Filter |
Includes | 3 3/4 in - 10 Thread Bowl, Furnished Gasket, Integral Post Seal |
Description/Special Features | Fuel/Water Separator Spin-on with Open Port for Bowl |
Type | Spin-on |
Standards | ISO 9001:2015 |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Type | Buses, Trucks |
Compatible Vehicle Make | John Deere |
Fit Type | Vehicle Specific |
Product Type | Fuel Filter |
Media Material | Cellulose |
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Open Port for Bowl, Height 8 11/16 in, Length 8 11/16 in, Width 4 3/8 in, Outside Dia. 4 3/8 in, Includes 3 3/4 in - 10 Thread Bowl, Furnished Gasket, Integral Post Seal, Thread Size 7/8 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Pad, Buffing, 9 In., Blended Wool (05704)
- CURT Safety Pin w/12" Chain, 25013 (25013)
- CDI ELECTRONICS CDI Electronics 193-6048 Johnson/Evinrude Voltage Regulator 4/6 Cyl. 20/35 Amp (1996-2006) (193-6048)
- FORTRESS ANCHORS Fortress Aluminum Marine Anchor (FX-16)
- BALDWIN FILTERS In-Line Fuel Filter, 7-1/32 x 2-7/32 In (BF7768)
- BALDWIN FILTERS Fuel Filter, 12-3/32 x 5-3/8 x 12-3/32 In (BF7639)
- BALDWIN FILTERS Fuel Filter, 7 x 2-1/4 x 7 In (BF7742)
- BALDWIN FILTERS Fuel Filter, 2-27/32x1-11/16x2-27/32 In (PF7994)
- BALDWIN FILTERS Fuel Filter, 7-5/8 x 3-9/32 x 7-5/8 In (BF7677-D)
- BALDWIN FILTERS Fuel Filter, 7-11/32 x 4-1/4 x 7-11/32 In (BF783)
- BALDWIN FILTERS Fuel Filter, 4-11/16x3-11/16x4-11/16 In (BF863)
- Baldwin Filters Fuel Filters