Shop All Fuel Filters
Baldwin Filters
Fuel/Water Separator, 7-19/32x6-2/7x9 In
Mfr # PF9804
Zoro # G4865384
product price: $73.19
/ea
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 7 19/32 in
- Outside Dia. 5 27/32 in
- Width 6 9/32 in
- Includes (2) O-Rings, Attached Grommet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PF9804
- Zoro # G4865384
- UPC # 791440087149
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 7 19/32 in |
Outside Dia. | 5 27/32 in |
Width | 6 9/32 in |
Inside Dia. | 1 1/32 in |
Height | 7 19/32 in |
Outside Diameter | 5 27/32 in |
Overall Height | 7 19/32 in |
Overall Width | 6 9/32 in |
Inside Diameter | 1 1/32 in |
Description
Fuel Filter, Filter Design Cartridge, Fuel/Water Separator Element, Micron Rating 6.9 micron, Height 7 19/32 in, Length 7 19/32 in, Width 6 9/32 in, Outside Dia. 5 27/32 in, Inside Dia. 1 1/32 in, Includes (2) O-Rings, Attached Grommet, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO Water Pump Kit, 12703898 (12703898)
- SLIME Inflator Compct 100Psi (40060)
- BALDWIN FILTERS Air Filter, 4-13/32 x 5 in. (PA1639)
- BLACK BULL Hydraulic Floor Jack, 3 Ton (SA20)
- BALDWIN FILTERS Fuel Filter, 4-3/32 x 3-1/32 x 4-3/32 In (BF7892)
- BALDWIN FILTERS Fuel Filter, 3 in. Lx1 in. dia. (BF46007)
- BALDWIN FILTERS Fuel Filter, 7-3/32 x 3-11/16 x 7-3/32 In (BF5816)
- BALDWIN FILTERS Fuel Filter, 6-5/32 x 3-11/16 x 6-5/32 In (BF1282)
- BALDWIN FILTERS Fuel Filter, 11-9/32x4-11/16x11-9/32 In (BF7948)
- BALDWIN FILTERS Fuel Filter, 2-13/16 x 3-7/16 x 2-13/16In (BF825)
- BALDWIN FILTERS Fuel Filter, 7 21/32 in Length, 3 1/2 in Outside Dia (BF7950-D)
- Baldwin Filters Fuel Filters