Shop All Fuel Filters
This Product is Discontinued
Baldwin Filters
Fuel/Water Separator, 7-1/2x16-3/4 In (Discontinued)
Mfr # 200-W30
Zoro # G5628174
Free Shipping & Returns
This Product is Discontinued
Key Features
- Filter Design Spin-On
- For Use With 8 Cylinder Cummins and Detroit Diesel Engines; Caterpillar Engines up to Approximately 1000 HP; Most Other Medium Size Diesel Engines up to Approximately 1000 HP; Trucks and Buses; Construction and Farm Equipment; Medium Size Generators; Smaller Commercial Boats
- Length 16-3/4"
- Width 7 1/2 in
- Inlet 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # 200-W30
- Zoro # G5628174
- UPC # 791440036451
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 16-3/4" |
Width | 7 1/2 in |
Height | 16 3/4 in |
Overall Width | 7 1/2 in |
Inlet Connection Size | 2 5/8 in |
Overall Height | 16 3/4 in |
Outlet Connection Size | 2 5/8 in |
Details
Filter Design | Spin-On |
For Use With | 8 Cylinder Cummins and Detroit Diesel Engines; Caterpillar Engines up to Approximately 1000 HP; Most Other Medium Size Diesel Engines up to Approximately 1000 HP; Trucks and Buses; Construction and Farm Equipment; Medium Size Generators; Smaller Commercial Boats |
Inlet | 2 5/8 in |
Description/Special Features | Diesel Fuel/Water Separator - 30 Micron |
Outlet | 2 5/8 in |
Item | Fuel Filter |
Type | 30 Micron |
Flow Rate | 3.3 gpm |
Description
Fuel Filter, Filter Design Spin-On, Diesel Fuel/Water Separator - 30 Micron, Height 16 3/4 in, Width 7 1/2 in, Inlet 2 5/8 in, Outlet 2 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.