Shop All Fuel Filters
Baldwin Filters
Fuel/Water Separator, 5-7/32 x 4-1/4 In
Mfr # BF1223-O
Zoro # G7616411
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 5 7/32 in
- Outside Dia. 4 1/4 in
- Width 4 1/4 in
- Description/Special Features Fuel/Water Separator Spin-on with Open Port for Bowl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF1223-O
- Zoro # G7616411
- UPC # 791440087354
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 5 7/32 in |
Outside Dia. | 4 1/4 in |
Width | 4 1/4 in |
Height | 5 7/32 in |
Thread Size | 1"-14 |
Outside Diameter | 4 1/4 in |
Overall Height | 5 7/32 in |
Details
Filter Design | Spin-On |
Description/Special Features | Fuel/Water Separator Spin-on with Open Port for Bowl |
Item | Fuel Filter |
Includes | (2) Furnished Gasket, 3 3/4-10 Bowl Thread, Integral Post Seal |
Type | Spin On |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Product Type | Fuel Filter |
Compatible Vehicle Make | Ford |
Compatible Vehicle Type | Buses, Trucks |
Media Material | Cellulose |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Open Port for Bowl, Height 5 7/32 in, Length 5 7/32 in, Width 4 1/4 in, Outside Dia. 4 1/4 in, Includes (2) Furnished Gasket, 3 3/4-10 Bowl Thread, Integral Post Seal, Thread Size 1 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCCANEER ROPE 1/2" x 30' Double Braid Dock Line, Black (30-64430)
- MEGUIARS Hot Rims Chrome Wheel Cleaner (G19124)
- SLIP-N-GRIP Extra Large Tire Bag, Roll, PK125 (M-FG-P9933-91)
- AFTERMARKET Safe-T-Lock Electronic Code Switch (3187-KM)
- BALDWIN FILTERS Fuel Filter, 10-5/16x4-29/32x10-5/16 In (PF7900)
- BALDWIN FILTERS Fuel Filter, 8 x 3-23/32 x 8 In (PF7761)
- BALDWIN FILTERS Fuel Filter, 4-7/32 x 1-15/32 x 4-7/32 In (BF7851)
- BALDWIN FILTERS Fuel Filter, 6-7/32 x 3-11/16 x 6-7/32 In (BF1278)
- BALDWIN FILTERS Fuel Filter, 4-7/8 x 2-5/32 x 4-7/8 In (BF868)
- BALDWIN FILTERS Fuel Filter, 3-15/32 x 1-1/4 x 3-15/32 In (BF930)
- BALDWIN FILTERS Fuel Filter, Biodiesel/Diesel, 7-1/2" L (BF46170)
- Baldwin Filters Fuel Filters