Shop All Fuel Filters
Baldwin Filters
Fuel/Water Separator, 5-5/16x3-5/32 In
Mfr # BF9875-DM
Zoro # G5059555
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 5 5/16 in
- Outside Dia. 3 5/32 in
- Width 3 5/32 in
- Inside Dia. 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BF9875-DM
- Zoro # G5059555
- UPC # 791440091047
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 5 5/16 in |
Outside Dia. | 3 5/32 in |
Width | 3 5/32 in |
Inside Dia. | 15/16 in |
Height | 5 5/16 in |
Overall Height | 5 5/16 in |
Inside Diameter | 15/16 in |
Overall Length | 5 5/16 in |
Outside Diameter | 3 5/32 in |
Overall Width | 3 5/32 in |
Details
Filter Design | Cartridge |
Item | Fuel Filter |
Includes | Attached Grommet, Drain Nut |
Description/Special Features | Secondary Fuel/Water Separator Element |
Type | Element |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | John Deere |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Product Type | Fuel Filter |
Compatible Vehicle Type | Buses, Trucks |
Media Material | Cellulose |
Description
Fuel Filter, Filter Design Cartridge, Secondary Fuel/Water Separator Element, Height 5 5/16 in, Length 5 5/16 in, Width 3 5/32 in, Outside Dia. 3 5/32 in, Inside Dia. 15/16 in, Includes Attached Grommet, Drain Nut, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITCHIE B-51 Explorer Compass - Bracket Mount - Black (B-51)
- STENS Skid Shoe Replaces Oem : Mtd Oem-784-5580 780-420 (780-420)
- MOOG Steering Tie Rod End Adjusting Sleeve - Left Outer, ES800983S (ES800983S)
- CDI ELECTRONICS CDI Electronics 144-1889-52 Mercury/Mariner RPM Limiter - 2/3/4 Cyl (1992-2006) (144-1889-52)
- BALDWIN FILTERS Fuel Filter, 10-3/4 x 5-1/16 x 10-3/4 In (BF7571)
- BALDWIN FILTERS Fuel Spin-on Filter, 11-9/16 x 4-23/32 In (BF9860)
- BALDWIN FILTERS Fuel Filter, 2-31/32 x 2-9/16 x 2-31/32In (PF866)
- BALDWIN FILTERS Fuel Filter, 8-1/8 x 3-11/16 x 8-1/8 In (BF7653)
- BALDWIN FILTERS Fuel Filter, Biodiesel, Diesel, Spin-On (BF46100-O)
- BALDWIN FILTERS Fuel Filter, 3-15/16x1-31/32x3-15/16 In (BF886)
- BALDWIN FILTERS Fuel Filter, 3-17/32x1-29/32x3-17/32 In (BF7519)
- Baldwin Filters Fuel Filters