Shop All Fuel Filters
This Product is Discontinued
Baldwin Filters
Fuel/Water Separator, 5-3/16x4-1/2x5 In (Discontinued)
Mfr # BF1348-O
Zoro # G4865262
This Product is Discontinued
Key Features
- Filter Design Spin-On
- Length 5 3/16 in
- Outside Dia. 4 1/4 in
- Width 4 1/2 in
- Height 5 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF1348-O
- Zoro # G4865262
- UPC # 791440088474
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 5 3/16 in |
Outside Dia. | 4 1/4 in |
Width | 4 1/2 in |
Height | 5 3/16 in |
Overall Height | 5 3/16 in |
Overall Width | 4 1/2 in |
Outside Diameter | 4 1/4 in |
Overall Length | 5 3/16 in |
Details
Filter Design | Spin-On |
Item | Fuel Filter |
Description/Special Features | Fuel/Water Separator Spin-On with Open Port for Bowl |
Includes | Drain, Gasket, I. Gasket, O-Ring Included, Sensor Port Thread: M95 x 2.5 |
Type | Spin-on |
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Open Port for Bowl, Height 5 3/16 in, Length 5 3/16 in, Width 4 1/2 in, Outside Dia. 4 1/4 in, Includes Drain, Gasket, I. Gasket, O-Ring Included, Sensor Port Thread: M95 x 2.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.