Shop All Fuel Filters
Baldwin Filters
Fuel/Water Separator, 4-1/8 in. L
Mfr # BF1278-O
Zoro # G0067536
product price: $52.15
/ea
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 4 1/8 in
- Outside Dia. 3 11/16 in
- Description/Special Features Fuel/Water Separator Spin-on with Open Port for Bowl
- Height 4 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF1278-O
- Zoro # G0067536
- UPC # 791440095120
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 4 1/8 in |
Outside Dia. | 3 11/16 in |
Height | 4 1/8 in |
Thread Size | 1-12 |
Outside Diameter | 3 11/16 in |
Overall Height | 4 1/8 in |
Details
Filter Design | Spin-On |
Description/Special Features | Fuel/Water Separator Spin-on with Open Port for Bowl |
Item | Fuel/Water Separator |
Includes | 3 1/8-10 Bowl Thread, Integral Post Seal, O-Ring |
Standards | ISO 9001:2015 |
Media Material | Cellulose |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Type | Buses, Trucks |
Product Type | Fuel Filter |
Compatible Vehicle Make | Ingersoll-Rand |
Fit Type | Vehicle Specific |
Description
Fuel/Water Separator, Filter Design Spin-On, Fuel/Water Separator Spin-On with Open Port for Bowl, Height 4 1/8 in, Length 4 1/8 in, Outside Dia. 3 11/16 in, Includes 3 1/8-10 Bowl Thread, Integral Post Seal, O-Ring, Thread Size 1-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt 265-636 For John Deere Tcu16907 (265-636)
- COAST2COAST 16", 5 Flat Spoke, Chrome Plated, Plastic, Set Of 4, Compatible With Steel Wheels (IWCIMP50X)
- FOUR SEASONS Cap-Lp R134 13Mm 10 Ac Service Cap, 59987 (59987)
- GO RHINO 07-14 AVALANCHE/SUBURBAN/TAHOE 1500 3000 SERIES STEPGUARD GRILLE GUARD (3160B)
- BALDWIN FILTERS Fuel Filter, 4 micron, 10 1/2 in L, 3 11/16 in Outside Dia (BF7587)
- BALDWIN FILTERS Fuel Filter, 2-1/32 x 11/16 x 2-1/32 In (PF894-RV)
- BALDWIN FILTERS Fuel Filter, 2-27/32x1-11/16x2-27/32 In (PF7994)
- BALDWIN FILTERS Fuel Filter, 4-5/16 x 3-19/32 x 4-5/16 In (PF7751)
- BALDWIN FILTERS Fuel Filter, 4-7/16 x 2-5/16 x 4-7/16 In (BF853)
- BALDWIN FILTERS Fuel Filter, 5-17/32 x 4-7/32 x 5-17/32In (PF9870)
- WIX FILTERS WIX Filters 33296 Fuel Filter (W68-33296)
- Baldwin Filters Fuel Filters