Shop All Fuel Filters
Baldwin Filters
Fuel/Water Separator, 3-7/32" Width
Mfr # BF46043-D
Zoro # G6135781
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Fuel Type Diesel
- Length 10 1/4 in
- Outside Dia. 4 7/32 in
- Width 3 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF46043-D
- Zoro # G6135781
- UPC # 791440103375
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 10 1/4 in |
Outside Dia. | 4 7/32 in |
Width | 3 7/32 in |
Height | 3 3/4 in |
Inside Dia. | 1 1/4 in |
Overall Height | 3 3/4 in |
Inside Diameter | 1 1/4 in |
Overall Length | 10 1/4 in |
Outside Diameter | 4 7/32 in |
Overall Width | 3 7/32 in |
Description
Fuel/Water Separator, Filter Fuel Type Diesel, Filter Design Cartridge, Drain, Micron Rating 5 micron, Height 3 3/4 in, Length 10 1/4 in, Width 3 7/32 in, Outside Dia. 4 7/32 in, Inside Dia. 1 1/4 in, Includes Attached Grommet, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPX Refrigerant Scale Slimline Electronic (TIF9010A)
- PRIMEFIT 27-Piece Pro Accessory Kit with Poly Recoil Hose (IK1018P-27)
- BALDWIN FILTERS Breather Filter, 1-15/32 x 1-3/8 in. (SA4315)
- ALL SEASON Wiper Blade, Conventional, Rubber, 20" Size (ASV201)
- BALDWIN FILTERS Fuel Filter, 5-31/32 x 3-9/32 x 5-31/32In (BF7674-D)
- BALDWIN FILTERS Fuel Filter, 5-29/32 x 4-5/16 x 5-29/32In (BF7628)
- BALDWIN FILTERS Fuel Filter, 7-1/8 x 3-1/32 x 7-1/8 In (BF7637)
- BALDWIN FILTERS In-Line Fuel Strainer, 4-1/4 x 1-29/32 In (BF7693)
- BALDWIN FILTERS Fuel Filter, 4-7/32 x 4-7/32 In (BF7865)
- BALDWIN FILTERS Fuel Filter, 3-1/2 x 1-31/32 x 3-1/2 In (PF717)
- BALDWIN Fuel/Water Separator Spin-On With Drain (BF1349)
- Baldwin Filters Fuel Filters