Shop All Fuel Filters
Baldwin Filters
Fuel/Water Separator, 11-11/16x4-1/4 In
Mfr # BF1353-SPS
Zoro # G0371393
product price: $77.89
/ea
Free Shipping & Returns
$77.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 11 11/16 in
- Outside Dia. 4 1/4 in
- Width 4 1/4 in
- Micron Rating 5 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF1353-SPS
- Zoro # G0371393
- UPC # 791440067462
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 11 11/16 in |
Outside Dia. | 4 1/4 in |
Width | 4 1/4 in |
Height | 11 11/16 in |
Thread Size | 1-12 |
Overall Height | 11 11/16 in |
Outside Diameter | 4 1/4 in |
Details
Filter Design | Spin-On |
Micron Rating | 5 micron |
Item | Fuel Filter |
Description/Special Features | Fuel/Water Separator Spin-on with Drain, Sensor Port and Sensor |
Includes | Integral Post Seal, M14 x 2.0 Thread Sensor Port |
Type | Spin-on |
Standards | ISO 9001:2015 |
Absolute Filter Rating | 5 micron |
Compatible Vehicle Type | Buses, Trucks |
Media Material | Cellulose |
Compatible Vehicle Make | John Deere |
Product Type | Fuel Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Fit Type | Vehicle Specific |
Nominal Filter Rating | 5 micron |
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain, Sensor Port and Sensor, Micron Rating 5 micron, Height 11 11/16 in, Length 11 11/16 in, Width 4 1/4 in, Outside Dia. 4 1/4 in, Includes Integral Post Seal, M14 x 2.0 Thread Sensor Port, Thread Size 1-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Cnnctr Mntng Bracket for 7-Way RV Blade (57206)
- GATES Tension Pulley, Industry Number, 38018 (38018)
- GROCO #304 Stainless Steel Filter Basket For ARG Strainers (BS-10)
- AFTERMARKET Dip Stick Fits Ford New Holland 445C 555 555B 555C 555E A62 A66 655 LOADER (E9NN6750BA)
- BALDWIN FILTERS Fuel Filter, 7-1/8 x 3-11/16 x 7-1/8 In (BF991)
- BALDWIN FILTERS Fuel Filter, 5-1/2 x 3-19/32 x 5-1/2 In (PF332)
- BALDWIN FILTERS Fuel Filter, 6-1/2 x 3-1/32 x 6-1/2 In (BF7998)
- BALDWIN FILTERS Fuel Filter, 7-1/8 x 3-11/16 x 7-1/8 In (BF7557)
- BALDWIN FILTERS Fuel Filter, 9 1/4 in Length, 4 11/32 in Outside Dia (BF9917)
- BALDWIN FILTERS Fuel Filter, 5-7/16 x 3-9/16 x 5-7/16 In (BF7534)
- WIX FILTERS Fuel Filter #Wix 33528 (33528)
- Baldwin Filters Fuel Filters