Shop All Fuel Filters
Baldwin Filters
Fuel Spin-on Filter, 11-9/16 x 4-23/32 In
Mfr # BF9860
Zoro # G5059537
product price: $76.79
/ea
Free Shipping & Returns
$76.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 11 9/16 in
- Outside Dia. 4 23/32 in
- Width 4 23/32 in
- Micron Rating 4.3 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF9860
- Zoro # G5059537
- UPC # 791440090118
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 11 9/16 in |
Outside Dia. | 4 23/32 in |
Width | 4 23/32 in |
Height | 11 9/16 in |
Thread Size | M90 x 2.0 |
Outside Diameter | 4 23/32 in |
Overall Height | 11 9/16 in |
Details
Filter Design | Spin-On |
Item | Fuel Filter |
Micron Rating | 4.3 micron |
Includes | Integral Gasket |
Description/Special Features | Fuel Spin-on |
Type | Spin-on |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Buses, Trucks |
Nominal Filter Rating | 4.3 micron |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Absolute Filter Rating | 4.3 micron |
Compatible Vehicle Make | Peterbilt |
Media Material | Cellulose |
Product Type | Fuel Filter |
Description
Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 4.3 micron, Height 11 9/16 in, Length 11 9/16 in, Width 4 23/32 in, Outside Dia. 4 23/32 in, Includes Integral Gasket, Thread Size M90 x 2.0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS (HC-MPX) Male NPTF - Pipe Swivel - Straight 2.5" x0.5" x0.5" (A-MPX-04-02)
- MOTORMITE WHEEL HUB DUST CAP (13914)
- WESTIN Smooth Front Cap (72-11191)
- GATES Flexible Coolant Hose, 26526 (26526)
- BALDWIN FILTERS Fuel Filter, 3-1/2 x 3 x 3-1/2 In (BF7683)
- BALDWIN FILTERS Fuel Filter, Element Only, 8-1/2 in.L (PF9914 KIT)
- BALDWIN FILTERS Fuel Filter, 17-9/32" L, 2-1/16" O.D. (BF46213)
- BALDWIN FILTERS Fuel Filter, 6-5/16 x 4-5/32 x 6-5/16 In (BF1292-O)
- BALDWIN FILTERS Fuel Filter, 7-1/8 x 3-11/16 x 7-1/8 In (BF970)
- BALDWIN FILTERS Fuel Filter, 5-29/32 x 4-5/16 x 5-29/32In (BF7628)
- BALDWIN FILTERS Fuel Filter, 7 1/8 in Length, 3 11/16 in Outside Dia (BF971)
- Baldwin Filters Fuel Filters