Shop All Fuel Filters
Baldwin Filters
Fuel Filter, Spin-On Filter Design
Mfr # BF46031
Zoro # G3358820
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 5 1/2 in
- Outside Dia. 4 1/4 in
- Includes Furnished Gasket, M36 x 1.5 Port Thread
- Description/Special Features Fuel/Water Separator Spin-on with Open Port
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BF46031
- Zoro # G3358820
- UPC # 791440098053
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 5 1/2 in |
Outside Dia. | 4 1/4 in |
Height | 5 1/2 in |
Thread Size | 1"-14 |
Outside Diameter | 4 1/4 in |
Overall Height | 5 1/2 in |
Details
Filter Design | Spin-On |
Includes | Furnished Gasket, M36 x 1.5 Port Thread |
Description/Special Features | Fuel/Water Separator Spin-on with Open Port |
Item | Fuel Filter |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Ram |
Product Type | Fuel Filter |
Compatible Fluid Type | Diesel Fuel |
Compatible Vehicle Type | Buses, Trucks |
Compatible Engine Type | Diesel Engines |
Media Material | Cellulose |
Fit Type | Vehicle Specific |
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Open Port, Height 5 1/2 in, Length 5 1/2 in, Outside Dia. 4 1/4 in, Includes Furnished Gasket, M36 x 1.5 Port Thread, Thread Size 1 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Rubber License Plate Holder With Straps (249)
- ANCOR Red 1 AWG Battery Cable - Sold By The Foot (1155-FT)
- WOODWARD FAB Plastic Car Cover, 3 mil Thick Plastic, S (WFCCC-SMALL)
- DB ELECTRICAL New Starter For Briggs & Stratton Air Cooled All 14Hp Horizontal (410-22010)
- BALDWIN FILTERS Fuel Filter, 5-11/16 x 3-1/32 x 5-11/16In (BF7921)
- BALDWIN FILTERS Fuel Filter, 4-21/32 x 3-5/16 x 4-21/32In (BF7866)
- BALDWIN FILTERS Fuel Filter, 3-7/8 x 3-23/32 x 3-7/8 In (BF792)
- BALDWIN FILTERS Fuel Filter, 5-11/16x3-11/16x5-11/16 In (BF891)
- BALDWIN FILTERS Fuel Filter, 10-5/16x4-29/32x10-5/16 In (PF7900)
- BALDWIN FILTERS Fuel Filter, Spin-On, 6 in.W (BF1281-O)
- WIX FILTERS Fuel Water Separator Filter, Wix 33472 (33472)
- Baldwin Filters Fuel Filters