Shop All Fuel Filters
Baldwin Filters
Fuel Filter, Spin-On Design, 2-15/32" L
Mfr # BF1381-O
Zoro # G6525193
original price:
$30.05
5% off
new price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- For Use With Genie S100, S105, S120, S125 Lifts, Volvo VHD430 Trucks
- Length 2 15/32 in
- Outside Dia. 3 3/32 in
- Width 3 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF1381-O
- Zoro # G6525193
- UPC # 791440109537
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 2 15/32 in |
Outside Dia. | 3 3/32 in |
Width | 3 3/32 in |
Thread Size | M18-1.50 |
Height | 2 15/32 in |
Overall Height | 2 15/32 in |
Outside Diameter | 3 3/32 in |
Details
Filter Design | Spin-On |
For Use With | Genie S100, S105, S120, S125 Lifts, Volvo VHD430 Trucks |
Description/Special Features | Fuel/Water Separator with Open End |
Item | Fuel Filter |
Micron Rating | 15 micron |
Filter Fuel Type | Biodiesel, Diesel, Ethanol, Gas |
Gasket Material | Nitrile |
Includes | 2 3/8 Bowl Thread, Furnished Gasket |
Filter Material | Plastic/Steel |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Genie, Volvo |
Product Type | Fuel Filter |
Media Material | Cellulose |
Compatible Vehicle Type | Buses, Trucks |
Nominal Filter Rating | 15 micron |
Compatible Engine Type | Bio-Diesel Engines, Diesel Engines, Ethanol Engines, Gasoline Engines |
Description
Fuel Filter, Filter Fuel Type Biodiesel, Diesel, Ethanol, Gas, Filter Design Spin-On, Fuel/Water Separator with Open End, Micron Rating 15 micron, Height 2 15/32 in, Length 2 15/32 in, Width 3 3/32 in, Outside Dia. 3 3/32 in, Includes 2 3/8 Bowl Thread, Furnished Gasket, For Use With Genie S100, S105, S120, S125 Lifts, Volvo VHD430 Trucks, Filter Material Plastic/Steel, Gasket Material Nitrile, Thread Size M18-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL BALLS All Balls Bearing Kit 25-1003 (25-1003)
- VALVOLINE 5 gal Gear Oil Pail (VV829)
- SAFETY SEAL AWL NEEDLE FOR S140T PROBE (SSLPN)
- WIX FILTERS Xp Lube Filter, 51085Xp (51085XP)
- BALDWIN FILTERS Fuel Filter Base, 2-7/8" L (FB46185)
- BALDWIN FILTERS Fuel Filter, 6-25/32 x 4-5/16 x 6-25/32In (BF1231)
- BALDWIN FILTERS Set of 2 Fuel Element, 5-1/4 In (BF9895 KIT)
- BALDWIN FILTERS Fuel Filter, 7 11/16 in Length, 3 3/16 in Outside Dia (BF9891-D)
- BALDWIN FILTERS Fuel Filter Kit, For Diesel Engines (BF955 KIT)
- BALDWIN FILTERS Fuel Filter Base, Base, FB1306 (FB1306)
- BALDWIN FILTERS Fuel Filter, 6-21/32 x 3-1/32 x 6-21/32In (BF7772)
- Baldwin Filters Fuel Filters