Shop All Fuel Filters
Baldwin Filters
Fuel Filter, Spin-On, 6 in.W
Mfr # BF1281-O
Zoro # G9346154
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 6 in
- Outside Dia. 4 13/32 in
- Width 6 in
- Includes 3 3/4 in - 10 Thread Bowl, Furnished Gasket, Integral Post Seal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF1281-O
- Zoro # G9346154
- UPC # 791440093492
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 6 in |
Outside Dia. | 4 13/32 in |
Width | 6 in |
Height | 8 19/32 in |
Thread Size | 1"-14 |
Overall Height | 8 19/32 in |
Overall Width | 6 in |
Outside Diameter | 4 13/32 in |
Details
Filter Design | Spin-On |
Item | Fuel Filter |
Includes | 3 3/4 in - 10 Thread Bowl, Furnished Gasket, Integral Post Seal |
Description/Special Features | Primary Fuel/Water Separator Spin-on with Open Port for Bowl |
Standards | ISO 9001:2015 |
Media Material | Cellulose |
Compatible Vehicle Type | Buses, Trucks |
Product Type | Fuel Filter |
Fit Type | Vehicle Specific |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Description
Fuel Filter, Filter Design Spin-On, Primary Fuel/Water Separator Spin-On with Open Port for Bowl, Height 8 19/32 in, Length 6 in, Width 6 in, Outside Dia. 4 13/32 in, Includes 3 3/4 in - 10 Thread Bowl, Furnished Gasket, Integral Post Seal, Thread Size 1 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-A LUBRICANT CO D-A AutoTrans G3 Transmission Oil - 12/1 Quart Case (54506)
- VELVAC Pressure Protection Valve 1/4 Nipple (032222)
- TEKONSHA Tekonsha 3064-P Brake Control Wiring Adapter - 2 Plugs, GM 1500 (2019) (3064-P)
- ATTWOOD MARINE Attwood LightArmor LED Deck Mount Side Light; Black; Port Side (NV2012PBR-7)
- BALDWIN FILTERS Fuel Filter, 7-7/16 x 3-11/16 x 7-7/16 In (BF915)
- BALDWIN FILTERS In-Line Fuel Filter, 7-1/32 x 2-7/32 In (BF7768)
- BALDWIN FILTERS Fuel Filter, 10-1/2 x 3-11/16 x 10-1/2 In (BF7631)
- BALDWIN FILTERS Fuel Filter, 6-15/16 x 4 x 5-1/2 In (BF9857)
- BALDWIN FILTERS Fuel Filter, 4-17/32x3-17/32x4-17/32 In (PF7678)
- BALDWIN FILTERS Fuel Filter, 4-13/16 x 3-1/32 x 4-13/16In (BF13)
- BALDWIN FILTERS Fuel Filter, 4-3/32 x 3-1/32 x 4-3/32 In (BF1110)
- Baldwin Filters Fuel Filters