Shop All Fuel Filters
Baldwin Filters
Fuel Filter, Spin-On, 6-5/16 in.H
Mfr # BF9898-O
Zoro # G9346172
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 4 5/16 in
- Outside Dia. 4 1/4 in
- Width 4 5/16 in
- Includes 3 3/4 in - 10 Thread Bowl, Furnished Gasket, Integral Post Seal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF9898-O
- Zoro # G9346172
- UPC # 791440092372
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 4 5/16 in |
Outside Dia. | 4 1/4 in |
Width | 4 5/16 in |
Height | 6 5/16 in |
Thread Size | 1"-14 |
Overall Height | 6 5/16 in |
Overall Width | 4 5/16 in |
Outside Diameter | 4 1/4 in |
Details
Filter Design | Spin-On |
Includes | 3 3/4 in - 10 Thread Bowl, Furnished Gasket, Integral Post Seal |
Description/Special Features | Fuel/Water Separator Spin-on with Open Port for Bowl |
Item | Fuel Filter |
Standards | ISO 9001:2015 |
Compatible Vehicle Type | Buses, Trucks |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | FLD, Freightliner |
Product Type | Fuel Filter |
Media Material | Cellulose |
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Open Port for Bowl, Height 6 5/16 in, Length 4 5/16 in, Width 4 5/16 in, Outside Dia. 4 1/4 in, Includes 3 3/4 in - 10 Thread Bowl, Furnished Gasket, Integral Post Seal, Thread Size 1 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLO Gen 3 LED Light (3720P-A)
- MILTON INDUSTRIES Large-Bore Inflator Gauge (556)
- WALKER EXHAUST Exhaust Tail Pipe, 45841 (45841)
- WESTWARD Bottle Jack, 30 ton Lifting Capacity (787L98)
- BALDWIN FILTERS Fuel Filter, 8-7/8 x 3-11/16 x 8-7/8 In (BF1394-SP)
- BALDWIN FILTERS Fuel Filter, 2-27/32x1-11/16x2-27/32 In (PF7994)
- BALDWIN FILTERS Fuel Filter, 30 Micron Rating, 3" L (BF46125)
- BALDWIN FILTERS Filter, Biodiesel, Diesel, Element Only (PF46091)
- BALDWIN FILTERS Fuel Filter, 3-15/32 x 3-1/32 x 3-15/32In (BF1056)
- BALDWIN FILTERS Fuel Filter, 5-3/8 x 2-9/32 x 5-3/8 In (BF7658)
- BALDWIN FILTERS Fuel Filter, 5-27/32 x 3-1/32 x 5-27/32In (BF586D)
- Baldwin Filters Fuel Filters