Shop All Fuel Filters
Baldwin Filters
Fuel Filter, Spin-On, 6-3/16" H x 4-1/2" W
Mfr # BF46083-O
Zoro # G2052677
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- For Use With Scania Trucks
- Length 6 3/16 in
- Outside Dia. 4 1/2 in
- Width 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF46083-O
- Zoro # G2052677
- UPC # 791440106758
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 6 3/16 in |
Outside Dia. | 4 1/2 in |
Width | 4 1/2 in |
Height | 6 3/16 in |
Thread Size | 1"-14 |
Outside Diameter | 4 1/2 in |
Overall Height | 6 3/16 in |
Details
Filter Design | Spin-On |
For Use With | Scania Trucks |
Filter Fuel Type | Biodiesel, Diesel |
Description/Special Features | Fuel/Water Separator with Open Port for Bowl |
Filter Material | Metal/Plastic |
Micron Rating | 10 micron |
Item | Fuel Filter |
Includes | 3 3/4-10 Buttress Bowl Thread, Integral Post Seal |
Standards | ISO 9001:2015 |
Compatible Engine Type | Bio-Diesel Engines, Diesel Engines |
Nominal Filter Rating | 10 micron |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Doosan, JCB, Scania |
Compatible Vehicle Type | Buses, Trucks |
Compatible Fluid Type | Biodiesel Fuel, Diesel Fuel |
Product Type | Fuel Filter |
Media Material | Cellulose |
Description
Fuel Filter, Filter Fuel Type Biodiesel, Diesel, Filter Design Spin-On, Fuel/Water Separator with Open Port for Bowl, Micron Rating 10 micron, Height 6 3/16 in, Length 6 3/16 in, Width 4 1/2 in, Outside Dia. 4 1/2 in, Includes 3 3/4-10 Buttress Bowl Thread, Integral Post Seal, For Use With Scania Trucks, Filter Material Metal/Plastic, Thread Size 1 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Marine Grade 1/4 inch x 25 foot Stainless Steel Brake Line Tubing (SSC-425)
- 3M Rigid Parts Repair (05885)
- AGS Nylon Fuel Line Repair Joiner - 3/8 to 3/8 - 1 per Bag (FLR-003)
- FUNNEL KING Polypropylene, 4 oz., 3", Black, 1/4" (32040)
- BALDWIN FILTERS Fuel Filter, 6-7/32 x 3-15/16 x 6-7/32 In (PF819)
- BALDWIN FILTERS Fuel Filter, 7-7/32 x 3-11/16 x 7-7/32 In (BF7922)
- BALDWIN FILTERS Fuel Filter, 4-3/32 x 3-1/32 x 4-3/32 In (BF1110)
- BALDWIN FILTERS Fuel Filter Base, Base, FD7926 (FD7926)
- BALDWIN FILTERS Fluid Filter, Diesel Fuel, Element Only (PF46049)
- BALDWIN FILTERS Fuel Filter, 9-11/16 x 6-1/16 x 9-11/16In (301-CS)
- BALDWIN FILTERS Fuel Filter Base, Base/Primary, FB1301 (FB1301)
- Baldwin Filters Fuel Filters