Shop All Fuel Filters
Baldwin Filters
Fuel Filter, Spin-On, 3-45/64 in.L
Mfr # BF9913
Zoro # G9346136
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 3 11/16 in
- Outside Dia. 3 11/16 in
- Width 3 11/16 in
- Height 8 23/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF9913
- Zoro # G9346136
- UPC # 791440093508
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 3 11/16 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Height | 8 23/32 in |
Thread Size | 1-12 |
Outside Diameter | 3 11/16 in |
Overall Height | 8 23/32 in |
Overall Width | 3 23/32 in |
Details
Filter Design | Spin-On |
Item | Fuel Filter |
Description/Special Features | Fuel Spin-on |
Includes | Integral Gasket, Water Absorbent Media |
Standards | ISO 9001:2015 |
Media Material | Cellulose |
Nominal Filter Rating | 17 micron |
Compatible Vehicle Type | Buses, Trucks |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Product Type | Fuel Filter |
Compatible Vehicle Make | Cim-Tek |
Fit Type | Vehicle Specific |
Description
Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Height 8 23/32 in, Length 3 11/16 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes Integral Gasket, Water Absorbent Media, Thread Size 1-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 8-1/8 x 4-1/4 x 8-1/8 In (BF1219)
- MOTORMITE BRAKE HOSE CONNECTING BOLT (13947)
- DYNA BEADS Tire Balancing Beads, 8 oz. (Fleet)
- CRESCENT JOBOX 58 1/2" White Steel Innerside Truck Box (PSN1452000)
- BALDWIN FILTERS Fuel Filter, 10-7/16 x 4-1/4 x 10-7/16 In (BF976)
- BALDWIN FILTERS Fuel Filter, Element Only, 8-1/8 in. L (PT23092-MPG)
- BALDWIN FILTERS Fuel Filter, 5-11/16 x 3-1/32 x 5-11/16In (BF1275)
- BALDWIN FILTERS Fuel Filter, Biodiesel, Diesel, 8-7/8" H (BF46117)
- BALDWIN FILTERS Fuel Filter, Spin-On, 3-13/16 in.L (BF1249-O)
- BALDWIN FILTERS Fuel Filter, 6-25/32 x 4-1/4 x 6-25/32 In (BF1223-SP)
- DONALDSON Fuel FilterWater SeperatorSpin-On (P550937)
- Baldwin Filters Fuel Filters