Shop All Fuel Filters
Baldwin Filters
Fuel Filter, Spin-On, 3-13/16 in.L
Mfr # BF1249-O
Zoro # G9346145
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 3 13/16 in
- Outside Dia. 3 21/32 in
- Width 3 13/16 in
- Height 6 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF1249-O
- Zoro # G9346145
- UPC # 791440093423
- Country of Origin China
- Category Fuel Filters
Dimensions
Length | 3 13/16 in |
Outside Dia. | 3 21/32 in |
Width | 3 13/16 in |
Height | 6 5/8 in |
Thread Size | 1"-14 |
Overall Width | 3 13/16 in |
Outside Diameter | 3 21/32 in |
Overall Height | 6 5/8 in |
Details
Filter Design | Spin-On |
Includes | 1 1/4-10 Bowl Thread, Integral Post Seal, O-Ring |
Item | Fuel Filter |
Description/Special Features | Fuel/Water Separator Spin-on with Open Port for Bowl |
Standards | ISO 9001:2015 |
Product Type | Fuel Filter |
Fit Type | Vehicle Specific |
Media Material | Cellulose |
Compatible Vehicle Type | Buses, Trucks |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Make | Blue Bird, Ford, Freightliner, Hamm, Hyundai, Navistar, Liebherr |
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Open Port for Bowl, Height 6 5/8 in, Length 3 13/16 in, Width 3 13/16 in, Outside Dia. 3 21/32 in, Includes 1 1/4-10 Bowl Thread, Integral Post Seal, O-Ring, Thread Size 1 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS 63IN SLIM-LINE CROSSOVER TRUCK TOOL BOX WITH LOW PROFILE - BLACK (TBS-63-SL-LP-B)
- GROTE Clearance/Marker Lamp, Optic Lens, LED, Red (47162)
- EATON BUSSMANN Panel Mount Circuit Breaker, 15 A, 32V DC (CB174-15)
- LUVERNE TRUCK EQUIPMENT TEXTURED RUBBER MUD GUARDS - REAR DUALLY 23IN (251452)
- BALDWIN FILTERS Fuel Filter, 8-29/32 x 4-5/16 x 8-29/32In (PF7890)
- BALDWIN FILTERS Fuel Filter, Biodiesel, Diesel, Spin-On (BF46100-O)
- BALDWIN FILTERS Fuel Filter, 5-5/8 x 3-21/32 x 5-5/8 In (BF1366-O)
- BALDWIN FILTERS Fuel Filter, Biodiesel/Diesel, 4 Micron (BF46176)
- BALDWIN FILTERS Fuel Filter, 4-11/32x3-11/16x4-11/32 In (BF592)
- BALDWIN FILTERS Fuel Filter, 12-3/32 x 5-3/8 x 12-3/32 In (BF7639)
- BALDWIN FILTERS Fuel Filter, 7 15/16 in Length, 3 23/32 in Outside Dia (PF7984)
- Baldwin Filters Fuel Filters