Shop All Fuel Filters
Baldwin Filters
Fuel Filter, Spin-On, 3-11/16 in. O.D.
Mfr # BF46048
Zoro # G4445911
product price: $63.39
/ea
$63.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 6 7/8 in
- Outside Dia. 3 11/16 in
- Micron Rating 10 micron
- Description/Special Features Fuel/Water Separator Spin-on with Drain, Sensor Port and Reusable Sensor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF46048
- Zoro # G4445911
- UPC # 791440104037
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 6 7/8 in |
Outside Dia. | 3 11/16 in |
Height | 6 7/8 in |
Thread Size | M24-1.50 |
Overall Height | 6 7/8 in |
Outside Diameter | 3 11/16 in |
Details
Filter Design | Spin-On |
Micron Rating | 10 micron |
Description/Special Features | Fuel/Water Separator Spin-on with Drain, Sensor Port and Reusable Sensor |
Item | Fuel Filter |
Includes | Attached Gasket |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Ammann, Hyster |
Compatible Fluid Type | Diesel Fuel |
Media Material | Cellulose |
Compatible Engine Type | Diesel Engines |
Product Type | Fuel Filter |
Absolute Filter Rating | 10 micron |
Compatible Vehicle Type | Buses, Trucks |
Nominal Filter Rating | 10 micron |
Fit Type | Vehicle Specific |
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain, Sensor Port and Reusable Sensor, Micron Rating 10 micron, Height 6 7/8 in, Length 6 7/8 in, Outside Dia. 3 11/16 in, Includes Attached Gasket, Thread Size M24-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Oil Filler Cap, 31118 (31118)
- ECCO Back Up Alarm, 87 to 112dB, Black (SA917N)
- VELVAC Radiator Cap, 3/4" Filler Stant10283 (10283)
- CROWN AUTOMOTIVE STEERING STABILIZER BRACKET (68066693AA)
- BALDWIN FILTERS Fuel Filter, 4-7/8 x 2-5/32 x 4-7/8 In (BF868)
- BALDWIN FILTERS Fuel Filter, 17-9/32" L, 2-1/16" O.D. (BF46213)
- BALDWIN FILTERS Fuel Filter, 3-1/2 x 3 x 3-1/2 In (BF7683)
- BALDWIN FILTERS Fuel Filter, 5-7/8 x 3-1/32 x 5-7/8 In (BF330)
- BALDWIN FILTERS Fuel Filter, 2-7/16" L, 3" O.D. (BF1380-O)
- BALDWIN FILTERS Fuel Filter, 2-15/32 x 1-7/8 x 2-15/32 In (PF224)
- WIX FILTERS FUEL DISPENSING FUEL FILTER FOR FUEL PUM (24848)
- Baldwin Filters Fuel Filters