Shop All Fuel Filters
Baldwin Filters
Fuel Filter, Primary Fuel Element
Mfr # BF46078-D
Zoro # G0572892
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- For Use With Ingersoll-Rand Compressors
- Length 5 9/32 in
- Outside Dia. 3 1/8 in
- Width 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF46078-D
- Zoro # G0572892
- UPC # 791440105799
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 5 9/32 in |
Outside Dia. | 3 1/8 in |
Width | 3 1/8 in |
Height | 5 9/32 in |
Outside Diameter | 3 1/8 in |
Overall Length | 5 9/32 in |
Overall Height | 5 9/32 in |
Overall Width | 3 1/8 in |
Inside Diameter | 1/2 in |
Details
Filter Design | Cartridge |
For Use With | Ingersoll-Rand Compressors |
Item | Fuel Filter |
Description/Special Features | Primary Fuel Element |
Includes | Attached Grommet |
Filter Fuel Type | Biodiesel, Diesel |
Standards | ISO 9001:2015 |
Media Material | Cellulose |
Compatible Vehicle Make | Ingersoll-Rand |
Compatible Fluid Type | Biodiesel Fuel, Diesel Fuel |
Fit Type | Vehicle Specific |
Product Type | Fuel Filter |
Compatible Vehicle Type | Buses, Trucks |
Compatible Engine Type | Bio-Diesel Engines, Diesel Engines |
Description
Fuel Filter, Filter Fuel Type Biodiesel, Diesel, Filter Design Cartridge, Primary Fuel Element, Height 5 9/32 in, Length 5 9/32 in, Width 3 1/8 in, Outside Dia. 3 1/8 in, Includes Attached Grommet, For Use With Ingersoll-Rand Compressors, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID BASIC FUEL INJ PRESSURE TESTER w/QUICK (SG53770)
- SATCO 150W T4.5 Halogen Light Bulb - Mini Candelabra Base - Clear Finish (S3108)
- ILC Replacement for EIKO 949 (949 EIKO)
- TYC Side Marker Light Assembly 2000-2001 Nissan Maxima, 18-5599-00 (18-5599-00)
- BALDWIN FILTERS Fuel Filter, 3-3/8 x 1-27/32 x 3-3/8 In (BF7849)
- BALDWIN FILTERS Fuel Filter, Diesel, Spin-On Filter Design (BF46062)
- BALDWIN FILTERS Fuel Filter, 4-13/32x3-23/32x4-13/32 In (BF593)
- BALDWIN FILTERS Fuel Filter, 6-7/32" L, 2-15/16" O.D. (PF46137)
- BALDWIN FILTERS Hydraulic/Fuel Filter, 2-9/16 x 2-7/8 In (PF945)
- BALDWIN FILTERS Fuel Filter, 6-5/32 x 3-11/16 x 6-5/32 In (BF7925)
- WIX FILTERS Cartridge Fuel Filter, Wf10138 (WF10138)
- Baldwin Filters Fuel Filters