Shop All Fuel Filters
Baldwin Filters
Fuel Filter, Micron Rating 22, 8-3/4" L
Mfr # BF46141
Zoro # G1934412
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- For Use With 1-3/8 in Thread Adapter Fuel Dispensing Pumps, Biodiesel Blends Up to B20, Diesel, Gasoline, Ultra Low Sulfur Diesel
- Length 8 3/4 in
- Outside Dia. 3 11/16 in
- Width 3 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF46141
- Zoro # G1934412
- UPC # 791440109582
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 8 3/4 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Thread Size | 1 3/8"-12 |
Height | 8 3/4 in |
Outside Diameter | 3 11/16 in |
Overall Height | 8 3/4 in |
Details
Filter Design | Spin-On |
For Use With | 1-3/8 in Thread Adapter Fuel Dispensing Pumps, Biodiesel Blends Up to B20, Diesel, Gasoline, Ultra Low Sulfur Diesel |
Micron Rating | 22 micron |
Includes | G381-A Attached Gasket |
Item | Fuel Filter |
Description/Special Features | Fuel Spin-on |
Filter Fuel Type | Biodiesel, Diesel |
Filter Material | Metal/Paper |
Gasket Material | Nitrile |
Standards | ISO 9001:2015 |
Product Type | Fuel Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Type | Buses, Trucks |
Fit Type | Vehicle Specific |
Nominal Filter Rating | 17 micron |
Media Material | Paper |
Description
Fuel Filter, Filter Fuel Type Biodiesel, Diesel, Filter Design Spin-On, Fuel Spin-On, Micron Rating 22 micron, Height 8 3/4 in, Length 8 3/4 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes G381-A Attached Gasket, For Use With 1-3/8 in Thread Adapter Fuel Dispensing Pumps, Biodiesel Blends Up to B20, Diesel, Gasoline, Ultra Low Sulfur Diesel, Filter Material Metal/Paper, Gasket Material Nitrile, Thread Size 1 3/8 In.-12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Mobile Work Table (83166)
- KEYSCO TOOLS Heel Dolly, 3"L x 2-1/2"W x 2-1/2"H (55107)
- MILTON Dual Head Straight Chuck Inflator Gauge (501)
- BALDWIN FILTERS Hydraulic Filter, 1-3/4 x 8-7/32 In (H9051)
- BALDWIN FILTERS Fuel Filter, 6-25/32 x 3-1/8 x 6-25/32 In (BF1166)
- BALDWIN FILTERS Fuel Filter, 2-25/32"H, 2-25/32"L, 1-3/8" W (PF46077)
- BALDWIN FILTERS Fuel Filter, 2-9/32 x 1-1/8 x 2-9/32 In (PF7545)
- BALDWIN FILTERS Fuel Filter, 2-31/32 x 15/16 x 2-31/32 In (BF989)
- BALDWIN FILTERS Fuel Filter Kit, 3-3/4 In (PF7852 KIT)
- BALDWIN FILTERS Fuel Filter, 6-25/32 x 4-5/16 x 6-25/32In (BF1348)
- BALDWIN FILTERS Fuel Filter, 7-5/32 x 3-23/32 x 7-5/32 In (BF7815)
- Baldwin Filters Fuel Filters