Shop All Fuel Filters
Baldwin Filters
Fuel Filter, Length 5 17/32 in
Mfr # BF46234
Zoro # G602016260
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- For Use With Agriculture, Automotive, Commercial Trucks and Buses, Construction, Heavy-Duty On-Highway Transportation, Industrial, Marine, Mining, Oil and Gas, Power Generation
- Length 5 17/32 in
- Outside Dia. 3 27/32 in
- Filter Fuel Type Diesel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF46234
- Zoro # G602016260
- UPC # 791440116061
- Country of Origin Indonesia
- Category Fuel Filters
Dimensions
Length | 5 17/32 in |
Outside Dia. | 3 27/32 in |
Thread Size | M82 x 1.50 |
Overall Height | 7 7/8 in |
Outside Diameter | 3 27/32 in |
Overall Length | 5 17/32 in |
Details
Filter Design | Spin-On |
For Use With | Agriculture, Automotive, Commercial Trucks and Buses, Construction, Heavy-Duty On-Highway Transportation, Industrial, Marine, Mining, Oil and Gas, Power Generation |
Filter Fuel Type | Diesel |
Micron Rating | 4 micron |
Standards | ISO 9001:2015 |
Includes | Attached Gasket, Drain Nut |
Item | Fuel Filter |
Description/Special Features | Baldwin Spin-on Fuel Filters Keep Fuel Clean and Engines Running At Maximum Efficiency, Spin-on Fuel Filter |
Compatible Vehicle Type | Buses, Construction Equipment, Trucks |
Media Material | Cellulose |
Compatible Vehicle Make | John Deere |
Compatible Engine Type | Diesel Engines |
Nominal Filter Rating | 4 micron |
Compatible Fluid Type | Diesel Fuel |
Product Type | Fuel Filter |
Fit Type | Vehicle Specific |
Description
Fuel Filter, Filter Fuel Type Diesel, Filter Design Spin-On, Baldwin Spin-on Fuel Filters Keep Fuel Clean and Engines Running At Maximum Efficiency, Spin-on Fuel Filter, Micron Rating 4 micron, Length 5 17/32 in, Outside Dia. 3 27/32 in, Includes Attached Gasket, Drain Nut, For Use With Agriculture, Automotive, Commercial Trucks and Buses, Construction, Heavy-Duty On-Highway Transportation, Industrial, Marine, Mining, Oil and Gas, Power Generation, Thread Size M82 x 1.50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Hydraulic Filter, Spin-On, P165762 (P165762)
- JABSCO Joker Valve (29092-1000)
- SKF Shaft Seal, 1-15/16 x 2-7/8 x 5/16", CRWA1, NBR (19301)
- LINCOLN Truck Drain, High-Impact Polypropylene (3669)
- BALDWIN FILTERS Fuel Filter, 5 19/32 in Length, 3 in Outside Dia, Element Only (PF46056)
- BALDWIN FILTERS Fuel Filter, 6-21/32 x 3-1/32 x 6-21/32In (BF1276)
- BALDWIN FILTERS Fuel Filter Element, Biodiesel/Diesel (PF46140)
- BALDWIN FILTERS Fuel Filter, 7-17/32x3-23/32x7-17/32 In (PF312)
- BALDWIN FILTERS Fuel Filter, 4-3/8 x 3-25/32 x 4-3/8 In (BF948)
- BALDWIN FILTERS Fuel/Water Separator, 7-19/32x6-2/7x9 In (PF9804)
- BALDWIN FILTERS Fuel Filter, 6-19/32x3-11/16x6-19/32 In (BF798)
- Baldwin Filters Fuel Filters