Shop All Fuel Filters
Baldwin Filters
Fuel Filter Kit, For Diesel Engines
Mfr # BF955 KIT
Zoro # G3946221
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Engine Type - Filter Kits Diesel Engines
- Includes FB1307, Mfr. No. BF955
- Compatible Engine Type Diesel Engines
- Filter Types Included Fuel Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF955 KIT
- Zoro # G3946221
- UPC # 00791440112490
- Country of Origin United States
- Category Fuel Filters
Details
For Engine Type - Filter Kits | Diesel Engines |
Item | Fuel Filter Kit |
Includes | FB1307, Mfr. No. BF955 |
Compatible Engine Type | Diesel Engines |
Filter Types Included | Fuel Filter |
Description
Fuel Filter Kit, For Engine Type - Filter Kits Diesel Engines, Includes FB1307, Mfr. No. BF955
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO VENTSHADE 17-17 TITAN BUGFLECTOR SMOKE (23635)
- FAIRCHILD INDUSTRIES Kd3011 - 1961-1971 Dodge D100 Pickup Door Seal Kit (KD3011)
- RULE Bilge Pump, Standard Operation, 12VDC, 1.8 (25DA)
- GROTE Quick Disconnect, 16-14 Ga, M, .25", PK100 (83-2391)
- BALDWIN FILTERS Fuel Filter, 6-25/32 x 4-5/16 x 6-25/32In (BF1231)
- BALDWIN FILTERS Fuel Filter, 4-27/32" O.D., Spin-On Design (BF46150-O)
- BALDWIN FILTERS Fuel Filter, 6-1/2 x 3-5/16 x 6-1/2 In (PF823)
- BALDWIN FILTERS Fuel Filter, 2 27/32 in Length, 3 in Outside Dia (BF940)
- BALDWIN FILTERS Fuel Filter, 3-9/16 x 3-27/32 x 3-9/16 In (PF7698)
- BALDWIN FILTERS Fuel Filter, 4-3/32 x 3-1/32 x 4-3/32 In (BF1110)
- BALDWIN FILTERS Fuel Filter, 3-15/32 x 3-1/32 x 3-15/32In (BF1056)
- Baldwin Filters Fuel Filters