Baldwin Filters

Fuel Filter Kit, For Detroit Diesel


product price: $109.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Height 9-11/32"
  • Description/Special Features Fuel Filter Kit
  • Includes (3) O-Rings
  • For Engine Type - Filter Kits Detroit Diesel DD13 (12.8L), DD15 (14.8L), DD16 (15.6L) Engines; Freightliner, Sterling, Western Star Trucks
  • Micron Rating 8
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 9-11/32"

Details

Item Fuel Filter Kit
Description/Special Features Fuel Filter Kit
Includes (3) O-Rings
For Engine Type - Filter Kits Detroit Diesel DD13 (12.8L), DD15 (14.8L), DD16 (15.6L) Engines; Freightliner, Sterling, Western Star Trucks
Micron Rating 8
Filter Design Element Only
Compatible Vehicle Type Heavy Duty Trucks
Compatible Engine Type Diesel Engines
Filter Types Included Fuel Filter
Compatible Vehicle Make Detroit Diesel

Description

Fuel Filter Kit, For Engine Type - Filter Kits Detroit Diesel DD13 (12.8L), DD15 (14.8L), DD16 (15.6L) Engines; Freightliner, Sterling, Western Star Trucks, Includes (3) O-Rings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.