Shop All Fuel Filters
Baldwin Filters
Fuel Filter Kit, 3-3/4 In
Mfr # PF7852 KIT
Zoro # G0641505
product price: $78.69
/ea
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Element Only
- For Use With Ford Vans
- Length 3-1/8", 2-5/8"
- Outside Dia. 3-3/4", 2-5/16"
- Width 3-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PF7852 KIT
- Zoro # G0641505
- UPC # 791440072497
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 3-1/8", 2-5/8" |
Outside Dia. | 3-3/4", 2-5/16" |
Width | 3-3/4" |
Height | 3-1/8" |
Details
Filter Design | Element Only |
For Use With | Ford Vans |
Description/Special Features | Set of 2 Fuel Elements |
Includes | (2) O-Rings |
Item | Fuel Filter Kit |
For Engine Type - Filter Kits | Ford Vans |
Micron Rating | 5 |
Number of Fuel Filters | 2 |
Filter Types Included | Fuel Filter |
Number of Pieces | 4 |
Compatible Vehicle Make | Ford |
Compatible Vehicle Type | Light Duty Trucks |
Number of Fluid Filters | 0 |
Number of Oil Filters | 0 |
Number of Air Filters | 0 |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Description
Fuel Filter Kit, For Engine Type - Filter Kits Ford Vans, Includes (2) O-Rings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY LINER 14-17 SIERRA 1500/2500/3500 NOT DUALLY FRONT AND REAR CUSTOM MUD GUARD (56896)
- ECCO Rotating Beacon, Amber, 6-13/64" H (7660A)
- VELVAC Indicator Light (034072)
- SCOTTY 1 1/4" Square Rail Mount (243-BK)
- BALDWIN FILTERS Fuel Filter, 7-7/16 x 3-11/16 x 7-7/16 In (BF958)
- BALDWIN FILTERS Fuel Filter, 5-3/8 x 3-11/16 x 5-3/8 In (BF955)
- BALDWIN FILTERS Fuel Filter, 2-5/8 x 1 x 2-5/8 In (BF879)
- BALDWIN FILTERS Fuel/Water Separator, 6-5/16 x 4-5/16 In (BF9871-O)
- BALDWIN FILTERS Fuel Filter, 6-25/32 x 4-1/4 x 6-25/32 In (BF1223-SP)
- BALDWIN FILTERS Fuel Filter, 4-3/8 x 3-11/16 x 4-3/8 In (BF1233)
- WIX FILTERS OE Replacement (WF10458)
- Baldwin Filters Fuel Filters