Shop All Fuel Filters
Baldwin Filters
Fuel Filter, In-Line, 2-29/32 in.L
Mfr # BF9905
Zoro # G9648466
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design In-Line
- For Use With Case, New Holland Loaders
- Length 2 29/32 in
- Outside Dia. 1 29/32 in
- Width 2 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF9905
- Zoro # G9648466
- UPC # 791440092747
- Country of Origin Taiwan, Province of China
- Category Fuel Filters
Dimensions
Length | 2 29/32 in |
Outside Dia. | 1 29/32 in |
Width | 2 29/32 in |
Height | 5 13/32 in |
Outside Diameter | 1 29/32 in |
Overall Height | 5 13/32 in |
Inlet Connection Size | 3/8 in |
Outlet Connection Size | 3/8 in |
Overall Width | 2 29/32 in |
Overall Length | 5 5/8 in |
Details
Filter Design | In-Line |
For Use With | Case, New Holland Loaders |
Description/Special Features | In-Line Fuel Filter |
Item | Fuel Filter |
Standards | ISO 9001:2015 |
Housing Material | Metal |
Media Material | Cellulose |
Compatible Vehicle Type | Buses, Construction Equipment, Trucks |
Compatible Vehicle Make | Case IH, New Holland |
Fit Type | Vehicle Specific |
Product Type | Fuel Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Description
Fuel Filter, Filter Design In-Line, In-Line Fuel Filter, Height 5 13/32 in, Length 2 29/32 in, Width 2 29/32 in, Outside Dia. 1 29/32 in, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARADYNE Compact Bolt-On Fan, 12VDC, 6-1/2 in. Dia. (F-320212)
- ESCO/EQUIPMENT SUPPLY CO Sleeve Nut, 39.5mm (40132)
- GRID WHEELS Fits GD01 Series 20 x 9 Size Rims Carbon Fiber Plastic Set Of 7 Equips One Wheel With Screws (129CAINL)
- SPEC-D TUNING Dodge Ram 2500 / 3500 -Smooth Pocket Style Fender Flare 2010-2014 (FDF-RAM1025V2-PK-MP)
- BALDWIN FILTERS Fuel Filter, 8-1/8 in. L x 2-5/8 in. dia. (PT23035-MPG)
- BALDWIN FILTERS Fuel Filter, 8-5/32 x 3-23/32 x 8-5/32 In (BF7997)
- BALDWIN FILTERS Fuel Filter, 7-19/32 x 4-1/4 x 7-19/32 In (BF7773)
- BALDWIN FILTERS Fuel Storage Tank Filter, 9-5/16 In (PF7914)
- BALDWIN FILTERS Fuel Filter Base, Base/Primary, FB1301 (FB1301)
- BALDWIN FILTERS Fuel Filter, In-Line, 2-45/64 in.L (BF9916)
- BALDWIN FILTERS Fuel Filter, 7-13/16x3-11/16x7-13/16 In (BF1350-SP)
- Baldwin Filters Fuel Filters