Shop All Fuel Filters
Baldwin Filters
Fuel Filter, Fuel Spin-On Filter Design
Mfr # BF46111
Zoro # G0357852
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- For Use With Bobcat, Case Loaders, Doosan Compressors, Hino Buses, Yanmar Marine Engines
- Length 3 1/4 in
- Outside Dia. 3 11/16 in
- Width 3 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF46111
- Zoro # G0357852
- UPC # 791440108257
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 3 1/4 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Thread Size | M20-1.50 |
Height | 3 1/4 in |
Overall Height | 3 1/4 in |
Outside Diameter | 3 11/16 in |
Description
Fuel Filter, Filter Fuel Type Biodiesel, Diesel, Filter Design Spin-On, Fuel Spin-On, Micron Rating 5 micron, Height 3 1/4 in, Length 3 1/4 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes Attached Gasket, For Use With Bobcat, Case Loaders, Doosan Compressors, Hino Buses, Yanmar Marine Engines, Filter Material Metal/Plastic/Paper, Thread Size M20-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Fuel Filter, Water Separator Spin-On, P550390 (P550390)
- GO RHINO 96IN 6IN OVAL SIDEBAR SIDE BAR 5IN AND 6IN O. E. XTREME OVAL SIDE BARS POL. S/S (660096PS)
- OTC Hydraulic Service Jack, Steel (HDJ10)
- BALDWIN FILTERS Air Breather Spin-On, BT367-S (BT367-S)
- BALDWIN FILTERS Fuel Filter, Spin-On, 3-45/64 in.L (BF9913)
- BALDWIN FILTERS Fuel Filter, 3-3/8 x 1-27/32 x 3-3/8 In (BF7849)
- BALDWIN FILTERS Fuel Filter, 1-13/16x2-15/16x1-13/16 In (66)
- BALDWIN FILTERS Fuel Spin-on Filter, 11-9/16 x 4-23/32 In (BF9860)
- BALDWIN FILTERS Fuel Filter, 8 29/32 in Length, 4 5/16 in Outside Dia (PF7890-10)
- BALDWIN FILTERS Fuel Filter, Biodiesel/Diesel, Spin-On (BF46228)
- FLEETGUARD Fuel FilterWater Seperator (FS20076)
- Baldwin Filters Fuel Filters