Shop All Fuel Filters
Baldwin Filters
Fuel Filter, Element Only, 9-1/8 in. L
Mfr # PT23047-MPG
Zoro # G0488680
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Element Only
- Includes Integral Gasket
- Description/Special Features Maximum Performance Glass hydraulic Element
- Height 9 1/8 in
- Outside Dia. 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT23047-MPG
- Zoro # G0488680
- UPC # 791440095755
- Country of Origin Italy
- Category Fuel Filters
Dimensions
Height | 9 1/8 in |
Outside Dia. | 2 1/8 in |
Length | 9 1/8 in |
Overall Height | 9 1/8 in |
Outside Diameter | 2 1/8 in |
Inside Diameter | 1 1/8 in |
Details
Filter Design | Element Only |
Includes | Integral Gasket |
Description/Special Features | Maximum Performance Glass hydraulic Element |
Item | Fuel Filter |
Standards | ISO 9001:2015 |
Media Material | Cellulose |
Compatible Fluid Type | Hydraulic Fluid |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Make | MP Filtri |
Product Type | Hydraulic Filter |
Description
Fuel Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Height 9 1/8 in, Length 9 1/8 in, Outside Dia. 2 1/8 in, Includes Integral Gasket, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Clr/Mkr- Yel- Mcrnv Led- Dual Int- P2- W Clr/Mkr Lamp, 49383 (49383)
- GENUINE Genuine Coolant Hose Flange, 06H121132H (06H121132H)
- ASTRO PNEUMATIC ADJ NON MARRING PRECISION PANEL CLIP PLI (AO9581)
- WIX FILTERS COOLING SYSTEM FILTER/CONDITIONER-CONTAI (24071)
- BALDWIN FILTERS Fuel Filter, 7-1/32 x 3-13/16 x 7-1/32 In (PF7894)
- BALDWIN FILTERS Fuel Filter, Spin-On, 3-39/64 in.L (BF9915)
- BALDWIN FILTERS Fuel/Water Separator Spin-on (BF46160-SPS)
- BALDWIN FILTERS Fuel/Water Separator, 8-7/8x4-11/16 In (BF1355-SP)
- BALDWIN FILTERS Fuel Filter, 4-7/8 x 2-5/32 x 4-7/8 In (BF868)
- BALDWIN FILTERS Fuel Filter, 10-3/4 x 5-1/16 x 10-3/4 In (BF1239)
- WIX FILTERS Fuel Filter - Engine, 33830 (33830)
- Baldwin Filters Fuel Filters